Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Outer Diameter (phi mm) Conformity inner Diameter (phi mm) Inner Diameter (phi mm) Color Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Outer Diameter (phi mm) Conformity inner Diameter (phi mm) Inner Diameter (phi mm) Color Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63 432-4722 - 24-25 - - - - 1pc 1 SGB-660 89633817 11.99 SGD
In stock
11 432-4633 - 18-20 - - - - 1pc 1 SGB-160 89633783 2.99 SGD
In stock
72 432-4706 - 19-20 - - - - 1pc 1 SGB-620 89633792 9.99 SGD
In stock
60 432-4714 - 22-23 - - - - 1pc 1 SGB-640 89633801 9.99 SGD
In stock
- - About 34mm 20 to 22 About 20 Black About 120 Polyethylene foam and rubber 1PC 1 SGB-110 35767751 1.99 SGD
In stock
- - About 33mm 18 to 20 About 18 Black About 220 Polyethylene foam and rubber 1PC 1 SGB-180 35767767 2.99 SGD
In stock
- - About 38mm 29 to 30 About 29 Black About 360 Polyethylene foam and rubber 1PC 1 SGB-330 35767812 5.99 SGD
In stock
- - About 39mm 29 to 30 About 29 Black About 220 Polyethylene foam and rubber 1PC 1 SGB-250 35767794 3.99 SGD
In stock
- - About 33mm 24 to 25 About 24 Black About 360 Polyethylene foam and rubber 1PC 1 SGB-300 35767803 4.99 SGD
In stock
- - About 24mm 15 to 17 About 15 Black About 98 Polyethylene foam and rubber 1PC 1 SGB-70 35767733 1.99 SGD
In stock
- - About 32mm 15 to 17 About 15 Black About 120 Polyethylene foam and rubber 1PC 1 SGB-100 35767742 1.99 SGD
In stock
- - About 30mm 20 to 22 About 20 Black About 220 Polyethylene foam and rubber 1PC 1 SGB-220 35767776 3.99 SGD
In stock
- - About 33mm 24 to 25 About 24 Black About 180 Polyethylene foam and rubber 1PC 1 SGB-230 35767785 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 4
3 star 2
2 star 1
1 star 2
Review Rating: 4.39
31 Customer Reviews
The reviews are automatic translation.
Bike lever cover
5
From Japan
On 2018-01-27 03:01:04
I use it as a lever cover over the motorcycle lever which is cold in winter. It is thicker than the one sold as a commercially available lever cover (the outer diameter is thick), so touch is inferior, but I feel no cold at all. Because the inner diameter is not too tight, I like the seasonal removal easily and I like it.
This review is about item#35767733.
Used for grip of iron pipe
5
From Japan
On 2017-11-30 15:29:36
I attached it to the lever of an iron pipe. It is thin and difficult to grasp if it is an iron pipe, and there is coldness in winter, but it was solved at once with this product wearing. I was worried that the surface would be soiled quickly, but the actual thing seems not to be so and it seems to have durability. When wearing it, it seems that it will be torn when you generate a short temper, so it is the point of wearing to wear it gradually little by little.
This review is about item#35767785.
As a leg warmer to be worn on a tripod
5
From Japan
On 2017-10-07 17:46:44
I think that it is good to purchase something smaller than the tripod diameter.
This review is about item#35767776.
Motorcycle lever change
5
From Japan
On 2017-10-03 20:20:23
We used it for the clutch and brake lever of Grom. It is good because it is cheaper than bike only.
This review is about item#35767733.
Camera tripod
5
From Japan
On 2017-03-11 20:24:41
I attached it to the tripod part of the camera. I am satisfied that a feeling of luxury comes out.
This review is about item#35767785.
Attach to the foot of the tripod
5
From Japan
On 2017-03-06 10:45:10
I installed it because the foot of the tripod becomes cold in winter. It was a good diameter and length, so it got a good finish as if it had been attached from the ground. If there is an improvement point of the product, there is a glue residue when peeling off the seal of the attached product display. I think that it would be good to have a method that does not leave glue.
This review is about item#35767794.
As a sponge tire for Wild Mini 4WD
5
From Japan
On 2017-01-31 21:22:29
I bought it as a sponge tire of out-of-print Wild Mini 4-wheel drive. If it is only this, the outer diameter becomes smaller, so we are wearing it in a set with one size larger one. It is reasonable hardness and grip.
This review is about item#35767776.
Repair of camera equipment
4
From Japan
On 2017-01-17 16:14:25
The rubber foam which had been wrapped around the legs of the carbon tripod deteriorated with aging, and cracks entered, so I replaced it with this sponge cover. Due to the difference in the material, the feel of touch slightly changed, but it is within the allowable range. Whether or not to change over time will not be known unless you use it for a while.
This review is about item#89633817.
Relaxing parts etc of the work using aluminum pipe etc.
1
From Japan
On 2016-11-27 00:11:52
It is always packed straight into a long box, but this time it was delivered with a bundle of other goods bundled into a short box. One bag (5 bottles) is not usable because the crease is collapsed. The sponge material of this hand will not restore if it collapses with a slow speed load. There is a similar example when reviewing the review, it is very disappointing that it has not been improved.
This review is about item#89633801.
To the side brake, turn signal lever
5
From Japan
On 2016-11-13 23:06:33
It is cheap and can cover each grip. Easily pass through silicone spray.
This review is about item#35767751.

Related Products