Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Angled Adhesive Rubber

3.33 (3)
Dimensions (Vetical x Horizontal) (mm)
20x20
Thickness (mm)
3
Material
[Body] EPDM rubber, [single-sided adhesive rubber-based, single-sided acrylic
...see all>
Product Options
ADD TO CART
Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 - 1PC 1 NRA-450 35767837 7.99 SGD
In stock
330 382-4675 1PC 1 NRA-330 35767821 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Case protection
2
From Japan
On 2016-12-14 16:15:47
I tried using it, glue peeled off in about a month. The quality of tape glue is not very good. I have not given a shock so much.
This review is about item#35767821.
On the corner of the aluminum sash
5
From Japan
On 2016-03-13 21:14:48
My elderly mother fell down and hit my head against the corner of the aluminum sash so I bought it for future injury prevention. I chose 300 mm as the size to enter a travel bag. For now it does not detach from the sash, it is a very good product with a thickness that does not get in the way of locking.
This review is about item#35767821.
Corner protection
3
From Japan
On 2015-03-20 16:47:34
I hope that it is a little wider, but in terms of price this price is the cheapest so I bought it.
This review is about item#35767837.

Related Products