Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flasher Relay

3.89 (19)
Accessories
Three U clamp, screw, three washers, three each nut
...see all>
Product Options
ADD TO CART
Load Capacity Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Capacity Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23W x 2 to 6,12 V32CP (MAX6) 12V vehicles (two-terminal) 1Set 1 FR12-2H 35762772 12.99 SGD
In stock
8W x 2 to 4,6 V8W (MAX4) 6V vehicles (two-terminal) 1Set 1 FR6-2H 35762797 12.99 SGD
In stock
23W x 2 to 6,12 V32CP (MAX6) 12V car use (3 pin) 1Set 1 FR12-3H 35762781 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 4
2 star 1
1 star 2
Review Rating: 3.89
19 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
2
From Japan
On 2018-03-11 23:26:16
The motion is small sound. It is dangerous because the motorcycle can not be turned off automatically.
This review is about item#35762772.
Change motorcycle turn indicator relay
3
From Japan
On 2018-01-24 18:19:12
I wanted to have a relay sound and chose it, but the relay sound was very small and I could not reach my purpose. The thing itself worked normally.
This review is about item#35762772.
Car Repair
5
From Japan
On 2017-12-13 15:59:42
Although it is exchange from Mitsuba, I think that there is no problem.
This review is about item#35762772.
Bicycle turn indicator relay
1
From Japan
On 2017-06-09 23:51:43
Initial failure, before this was also this manufacturer. I wasted a fuse.
This review is about item#35762781.
For blinker blinker relay
5
From Japan
On 2017-05-19 11:55:01
I am thankful for the mounting clamp because the relay is hanging now. Overpricing was also the easiest.
This review is about item#35762772.
For ZR
3
From Japan
On 2016-04-30 02:05:59
Socket shape not confirmed, purchase · · · It is a self-bombed product. Since things should be good ... normal
This review is about item#35762772.
Motorcycle repair
5
From Japan
On 2016-04-21 20:07:02
Since the stay is included, it can be attached firmly to the frame. Quality is also very good.
This review is about item#35762772.
Motorcycle maintenance
5
From Japan
On 2016-03-07 16:49:47
I use it completely without problem for about a year.
This review is about item#35762772.
Turn indicator
5
From Japan
On 2016-02-25 12:19:32
Price is reasonable
This review is about item#35762772.
Repair winker relay
4
From Japan
On 2015-11-08 14:52:17
It is cheap and trusted by NTB, attachment stay is also included, so it is optimal when you want to repair cheaply without wasting time and effort.
This review is about item#35762772.

Related Products

NTB

NTB