Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fuel Filter

4.87 (15)
Caution
In order to the foreign material not to enter into the cylinder, it has filtered. It is the filter which has the relationship which is close with the supply of gasoline. If there is no smooth acceleration or when the knocking is easy to come out, please
...see all>
Product Options
ADD TO CART
Part No. Manufactutrer Withstanding Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Manufactutrer Withstanding Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16900-MG8-003 HONDA 0.44 1PC 1 HF-1001 35763314 13.99 SGD
In stock
1FK-24560-10, 49019-1055 YAMAHA UNIVERSAL, KAWASAKI 0.56 1PC 1 YF-1001 35763323 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Honda motorcycle fuel filter change
5
From Japan
On 2018-06-09 14:59:08
With genuine specs, the accuracy seems to be higher than genuine. The connection is smooth with the hose because the corner is dropped.
This review is about item#35763314.
Yamaha's bike (We exchanged fuel filters for Billago 1100 and Majesty 250
5
From Japan
On 2018-05-03 17:11:50
Two Yamaha bikes (Billago 1100 and Majesty 250) When the engine was bad and the filter was changed, the engine's condition returned to the best condition.
This review is about item#35763314.
Motorcycle repair
5
From Japan
On 2018-04-05 21:32:49
Used in 1988 Formula FZR Restore. Those that are equal to genuine products and cost lower than the expected value.
This review is about item#35763323.
Old car bike maintenance
5
From Japan
On 2017-10-13 18:25:09
It uses more than one year, but it prevents microscopic rust from gasoline tank and lives without cab OH.
This review is about item#35763314.
Maintenance of the motorcycle
5
From Japan
On 2017-05-29 22:44:36
It is cheaper than a mass merchandise store and it is saved because the size is abundant. Because it is a purchase in private, it is also helpful to purchase easily by courier.
This review is about item#35763314.
Maintenance of bike xv 400
5
From Japan
On 2017-04-30 23:53:35
I am restoring the tank of the sabi Sabi perfectly in size and so I will exchange it periodically! I think I will purchase again!
This review is about item#35763323.
maintenance.
5
From Japan
On 2016-06-10 23:24:49
Since the fuel filter is also a consumable item, I tried replacing it unexpectedly. The difference with genuine products, I will not understand honestly · · · If price-oriented, I think that this item is enough.
This review is about item#35763323.
scooter
5
From Japan
On 2016-04-25 16:49:14
It is cheap as it is a genuine product no matter what.
This review is about item#35763323.
I installed it in SDR
5
From Japan
On 2015-12-28 17:18:45
The 6 mm / 8 mm type which is often placed in a motorcycle shop is a complicated making, but this one is made firmly. Because it is slender to earn capacity, it did not get in the way and the gas flow was also good. The connection with the hose is stable at 8.5 mm more than anything, so you can connect firmly and the sense of security is also very high.
This review is about item#35763323.
Attached to the motorcycle
5
From Japan
On 2015-10-19 17:53:42
It is performance that is the same as genuine parts after 3 months use
This review is about item#35763314.

Related Products