Buy more than* S$200* and get FREE SHIPPING

Cable Tie

2.60 (5)
UL Standards
94V-2 No.E97527 certification
...see all>
Product Options
ADD TO CART
Temperature Resistance (deg C) Maximum Bundle Diameter (phi mm) Tensile Strength (kg) Color Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Resistance (deg C) Maximum Bundle Diameter (phi mm) Tensile Strength (kg) Color Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to 85 88 55 White 300 7.6 1Bag(100PC) 1 CV-300 35763953 29.99 SGD
Shipped after 2018-01-22
-40 to 85 25 8 White 100 2.5 1Bag(100PC) 1 CV-100 35763856 3.99 SGD
Shipped after 2018-01-22
-40 to 85 - - - - - 1Set(300PC) 1 CP-300 35763935 18.99 SGD
Shipped after 2018-01-22
-40 to 85 55 22 Black 203 4.6 1Bag(100PC) 1 CV-200B 35763901 9.99 SGD
Shipped after 2018-01-22
-40 - 85 25 8 Black 100 2.5 1Bag(100PC) 1 CV-100B 35763865 3.99 SGD
Shipped after 2018-01-22
-40 to 85 102 22 Black 368 4.8 1Bag(100PC) 1 CV-368B 35763987 54.99 SGD
Shipped after 2018-01-26
-40 to 85 39 - White 150 3.6 1Bag(100PC) 1 CV-150 35763874 5.99 SGD
Shipped after 2018-01-22
-40 to 85 55 22 White 203 4.6 1Bag(100PC) 1 CV-200 35763892 8.99 SGD
Shipped after 2018-01-22
-40 to 85 - - - - - 1Bag(1000PC) 1 CP-1000 35763944 39.99 SGD
Shipped after 2018-01-24
-40 to 85 74 22 Black 250 4.8 1Bag(100PC) 1 CV-250B 35763926 20.99 SGD
Shipped after 2018-01-22
-40 to 85 74 22 White 250 4.8 1Bag(100PC) 1 CV-250 35763917 15.99 SGD
Shipped after 2018-01-22
-40 to 85 102 22 White 368 4.8 1Bag(100PC) 1 CV-368 35763971 90.99 SGD
Shipped after 2018-01-26
-40 to 85 39 - Black 150 3.6 1Bag(100PC) 1 CV-150B 35763883 5.99 SGD
Shipped after 2018-01-22
-40 to 85 88 55 Black 300 7.6 1Bag(100PC) 1 CV-300B 35763962 30.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Used to bundle various things
5
From Japan
On 2017-12-02 19:01:15
Although I purchased it for the first time, what I thought was without problem and arrived. Just tie wrap We will not go to mass merchandisers!
This review is about item#35763883.
To bundle wires
3
From Japan
On 2016-01-31 17:22:17
There is no problem because it is normal to buy using. If there are things that are wide, if possible, it seems that the range to be used widens more. There are times when we bite the soft wires more than necessary and there are times when we change the wide products, but because products that are wide have a length that is longer than necessary and so much waste is felt!
This review is about item#35763865.
identification
1
From Japan
On 2012-01-30 12:56:59
In the explanation, pink was included in the type of color but when it arrived, there were two kinds of yellow without pink entering. I hope the description is properly written.
This review is about item#35763944.
Automobile · Factory wiring processing
1
From Japan
On 2011-06-16 14:22:16
Since the images of cp - 1000 and cp - 300 are displayed in reverse, a product difference arrived, Monotaro is all this
This review is about item#35763944.
Vehicle · factory wiring processing
3
From Japan
On 2011-06-16 14:10:00
Product itself is too small · I feel that I do not want a little good I also want large size items
This review is about item#35763944.

Related Products