Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Packing Box Steel Case

3.00 (1)
Color
Black
Dimension (mm)
395x310x215
Compatible
Curve, Mate, Birdie, banking bike, bicycle
Accessories
Plate, nut, flat washer, bolt 4pcs 1 felt sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SC-103B 35764696 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a rear box of Super Cub 110
3
From Japan
On 2012-02-16 19:45:51
The clearance through which the bolt of the rear carrier can pass and the existing hole drilled in the loading box do not match, so it is troublesome to drill separately. Besides, I can not install with the attached stay (I thought it was better to do it) but somehow forced it, but again the business box of Honda Access (genuine) is much more user friendly.
This review is about item#35764705.

Related Products

NTB

NTB