Buy more than* S$200* and get FREE SHIPPING

Lever File EZ

4.50 (2)
Storable Sheet Number
120
Material (cover)
PP
Filing Thickness (mm)
12
Across Back (mm)
20
...see all>
Product Options
ADD TO CART
External Form Dimensions (Width x Height)(mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Form Dimensions (Width x Height)(mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
217x267 B5 vertical Orange 1PC 1 File U321YR 35765231 6.99 SGD
Shipped after 2018-06-01
217x267 B5 vertical Lime green 1PC 1 FU-U321YG 35765247 6.99 SGD
In stock
217x267 B5 vertical Yellow 1PC 1 FU-U321Y 35765256 6.99 SGD
In stock
217x267 B5 vertical Blue 1PC 1 FU-U321B 35765265 6.99 SGD
In stock
217x267 B5 vertical Red 1PC 1 FU-U321R 35765274 6.99 SGD
In stock
240x307 A4 vertical Orange 1PC 1 FU-U320YR 35765283 6.99 SGD
In stock
240x307 A4 vertical Lime green 1PC 1 FU-U320YG 35765292 6.99 SGD
In stock
240x307 A4 vertical Yellow 1PC 1 File U320Y 35765301 6.99 SGD
In stock
240x307 A4 vertical Blue 1PC 1 FU-U320B 35765317 6.99 SGD
In stock
240x307 A4 vertical Red 1PC 1 FU-U320R 35765326 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Individual filing of materials
5
From Japan
On 2016-03-26 15:14:28
Since you do not have to open a hole, you can file the received data promptly, there is no waste. There are color variations, so you can file separately for use, convenient and easy to understand.
This review is about item#35765283.
Organizing documents
4
From Japan
On 2016-03-04 10:38:30
Since the lever part is a button, hands are hard to hurt and easy to use. In other words, I think if there is a mini pocket on the other side ...
This review is about item#35765265.

Related Products