Buy more than* S$200* and get FREE SHIPPING

Pedal Wrench, Both Side Mouth

4.70 (20)
Maximum Torque (N m)
60
Weight (g)
About 320
Material (Body)
Carbon tool steel (systemic quenching)
Overall Length (mm)
310
Dimension (mm)
14/15
Thickness (mm)
(Thin side)4.5, (thick-side)7.0
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.A-5015 35764766 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
For Remove pedal
5
From Japan
On 2013-08-24 23:04:19
Too thick in the monkey, does not take power, the 15 mm spanner (so normal one short), the did not budge, he was out without difficulty if you use this tool. It is a tool that not less frequently used, but I am satisfied.
This review is about item#35764766.
Mounting removal of the pedal
1
From Japan
On 2013-06-13 18:58:12
There is enough in length, it is also easy to apply force when removing the fixing the pedal.
This review is about item#35764766.
Pedal exchange of bicycle
5
From Japan
On 2013-04-14 15:58:16
There is only claiming a professional, was a very in well-built, easy-to-use ones.
This review is about item#35764766.
bicycle
4
From Japan
On 2013-04-13 18:55:59
made in China. Street in the direction of others reviews, had rust in the arrived time. Practical use is not a problem.
This review is about item#35764766.
Work to remove the crank and pedals of granny's bike
5
From Japan
On 2013-03-11 18:52:12
I hesitated and similar third-party products, but we decided this in the cheap. Also in turn it has firmly and there is a sense of stability. Also of turning the Monotarou product of the crank tool I used Monkey and this. It is quite entered firmly force.
This review is about item#35764766.
Cheap but good enough
5
From Japan
On 2013-02-16 19:27:07
Cheap but is sufficient. Had finished with a wrench of a general-purpose tool, but now as forced to live a force on the Irezu.
This review is about item#35764766.
Pedal attachment and detachment of the
5
From Japan
On 2013-01-06 12:32:32
Although the attachment and detachment of the pedal was using a monkey wrench until now, the end of the struggle, to play comes to the tool, the screw of the pedal is I Hinmagaru, there was no good thing. Inexpensive, and, was looking for a firm pedal wrench, we end up in this pedal wrench. This product is not firm, also applied strong torque. Thanks, replacement of the pedal is safe, now smooth things.
This review is about item#35764766.
Exchange of bicycle pedal
5
From Japan
On 2012-12-04 12:34:13
If you are not removing the now of the pedal with a hand-held tool such as monkey wrench in the trial, to recommend unconditionally. Than using a general-purpose tool, a short period of time in a safe, reliably performed. Also, this tool (not recommended since become tighten and tighten the brute force) can also be loosening the bolt of the front wheel rear wheel of granny's bike. Here it was also used unexpectedly. Rust is not a problem in several times using it came to the part that touches the bolt functionally. Just the price basis feel the expensive sense of recent price increases. Although it there's cheaper than other companies.
This review is about item#35764766.
Exchange to the folding pedal
5
From Japan
On 2012-12-01 20:37:30
For the pedal of exchange, at HyakuHitoshi, but I bought a wrench of size 15mm, the power did not go at all. Rather, if put in the force, wrench is broken. In short, the exchange of bicycle pedal, mechanically (Will of torque.), Rather than the wrench of HyakuHitoshi, and, in order to able to post between the crank, thin width, pedal wrench thing is, resolutely, we found that it is necessary. The pedal wrench, for that purpose, was necessary and sufficient ones. At the same time, because I much trouble can pedal exchange, also in particular need not pedal of exchange, that I might try to pedal colorful design, it is what comes born greed. Kind of looking forward to, what items to bring.
This review is about item#35764766.
Exchange of bicycle pedal
5
From Japan
On 2012-10-06 16:47:31
Function, is sufficient satisfaction in price. To remove the pedal you've fixed, I bought because I was the one with corruption embodied in other products of cheap and nasty. Declination 90 ° at this price, wrench of the total length of about 310mm (the longer the power is not needed) was purchased without missing. However, it was a pity already product was not rust at the delivery point. Number of times Konase If the rust and paint is also coming off I think the specification, but the rust of up to delivery will feel it is better to product warranty.
This review is about item#35764766.

Related Products

TMC

TMC