Buy more than* S$200* and get FREE SHIPPING

AV Cord for Automobile Low Voltage Wire Battery

4.60 (5)
Core Diameter (mm)
0.45
Color
Black
...see all>
Product Options
ADD TO CART
Thickness (sq) Number of Cores Allowable Current (A) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (sq) Number of Cores Allowable Current (A) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 7x27 170 10 1Roll 1 AV30X10B 35766342 129.99 SGD
In stock
60 19x20 240 10 1Roll 1 AV60X10B 35766412 269.99 SGD
In stock
40 7x36 190 10 1Roll 1 AV40X10B 35766376 169.99 SGD
In stock
15 84 91 50 1Roll 1 AV15X50B 35766306 309.99 SGD
In stock
20 7x18 132 50 1Roll 1 AV20X50B 35766333 439.99 SGD
Shipped after 2018-05-31
40 7x36 190 50 1Roll(50m) 1 AV40X50B 35766394 729.99 SGD
In stock
30 7x27 170 25 1Roll(25m) 1 AV30X25B 35766351 319.99 SGD
Shipped after 2018-05-30
40 7x36 190 25 1Roll(25m) 1 AV40X25B 35766385 409.99 SGD
Shipped after 2018-06-01
60 19x20 240 25 1Roll(25m) 1 AV60X25B 35766421 599.99 SGD
Shipped after 2018-05-31
30 7x27 170 50 1Roll(50m) 1 AV30X50B 35766367 599.99 SGD
Shipped after 2018-05-31
50 19x17 219 50 1Roll(50m) 1 AV50X50B 35766403 939.99 SGD
Shipped after 2018-05-30
60 19x20 240 50 1Roll(50m) 1 AV60X50B 35766437 1,069.99 SGD
Shipped after 2018-05-30
8 50 67 100 1Roll(100m) 1 AV8.0X100B 35766297 369.99 SGD
In stock
20 7x18 132 10 1Roll 1 AV20X10B 35766315 85.99 SGD
In stock
20 7x18 132 25 1Roll 1 AV20X25B 35766324 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Automobile Main Power Supply
5
From Japan
On 2016-04-06 14:48:37
Cost performance
This review is about item#35766376.
work
5
From Japan
On 2015-09-08 09:36:13
I am very happy because it is not available in neighboring stores.
This review is about item#35766306.
For retracting the battery cable
4
From Japan
On 2014-09-30 13:42:44
I am grateful if the price is a little cheaper.
This review is about item#35766342.
Wiring of 1500 W inverter.
4
From Japan
On 2014-01-20 13:34:38
I used it as a wiring when loading a sinusoidal inverter on a track (24 V). It's reasonably hard, easy to use. It was good that the length was just wasted and not wasted.
This review is about item#35766342.
Wiring between batteries
5
From Japan
On 2013-12-26 13:21:49
It is also popular with customers.
This review is about item#35766333.

Related Products