Buy more than* S$200* and get FREE SHIPPING

VAV Cord, Transparent Duplex Coating Electric Wire for Automobile

4.25 (4)
...see all>
Product Options
ADD TO CART
Length (m) Color Allowable Current (A) Thickness (sq) Number of Cores Core Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Allowable Current (A) Thickness (sq) Number of Cores Core Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 Yellow - 0.75 30 0.18 1Roll(100m) 1 VAV0.75X100Y 35766507 77.99 SGD
In stock
100 Yellow - 0.85 - 0.32 1Roll(100m) 1 VAV0.85X100Y 35766577 87.99 SGD
Shipped after 2018-07-02
50 Black 28 2.0 26 0.32 1Roll(50m) 1 VAV2.0X50B 35766656 91.99 SGD
In stock
100 Green - 0.75 30 0.18 1Roll(100m) 1 VAV0.75X100G 35766464 77.99 SGD
In stock
50 Yellow 28 2.0 26 0.32 1Roll(50m) 1 VAV2.0X50Y 35766717 -
Discontinued
[x]
100 White - 0.75 30 0.18 1Roll(100m) 1 VAV0.75X100W 35766491 77.99 SGD
Shipped after 2018-06-29
100 Brown - 0.85 - 0.32 1Roll(100m) 1 VAV0.85X100BR 35766525 119.99 SGD
Shipped after 2018-07-02
100 Green 21 1.25 50 0.18 1Roll(100m) 1 VAV1.25X100G 35766604 109.99 SGD
Shipped after 2018-07-02
50 Black 38 3.0 38 0.32 1Roll(50m) 1 VAV3.0X50B 35766726 -
Discontinued
[x]
100 Blue 21 1.25 50 0.18 1Roll 1 VAV1.25X100L 35766613 109.99 SGD
In stock
100 Blue 15 0.75 30 0.18 1Roll 1 VAV0.75X100L 35766473 77.99 SGD
In stock
100 Yellow 21 1.25 50 0.18 1Roll 1 VAV1.25X100Y 35766647 109.99 SGD
In stock
100 Black 16 0.85 11 0.32 1Roll 1 VAV0.85X100B 35766516 87.99 SGD
In stock
100 Green 16 0.85 11 0.32 1Roll 1 VAV0.85X100G 35766534 87.99 SGD
In stock
50 Blue 28 2.0 26 0.32 1Roll(50m) 1 VAV2.0X50L 35766683 -
Discontinued
[x]
50 Red 28 2 26 0.32 1Roll 1 VAV2.0X50R 35766692 91.99 SGD
In stock
100 Red 15 0.75 30 0.18 1Roll 1 VAV0.75X100R 35766482 77.99 SGD
In stock
100 Blue 16 0.85 11 0.32 1Roll 1 VAV0.85X100L 35766543 87.99 SGD
In stock
100 Brown 21 1.25 50 0.18 1Roll(100m) 1 VAV1.25X100BR 35766595 109.99 SGD
Shipped after 2018-07-02
100 White 21 1.25 50 0.18 1Roll(100m) 1 VAV1.25X100W 35766631 109.99 SGD
Shipped after 2018-07-02
50 White 28 2.0 26 0.32 1Roll(50m) 1 VAV2.0X50W 35766701 -
Discontinued
[x]
100 White - 0.85 - 0.32 1Roll(100m) 1 VAV0.85X100W 35766561 86.99 SGD
Shipped after 2018-07-02
50 Green 28 2.0 26 0.32 1Roll(50m) 1 VAV2.0X50G 35766674 -
Discontinued
[x]
100 Brown - 0.75 30 0.18 1Roll(100m) 1 VAV0.75X100BR 35766455 77.99 SGD
In stock
50 Brown 28 2.0 26 0.32 1Roll(50m) 1 VAV2.0X50BR 35766665 -
Discontinued
[x]
100 Black - 0.75 30 0.18 1Roll(100m) 1 VAV0.75X100B 35766446 77.99 SGD
In stock
100 Red 16 0.85 11 0.32 1Roll 1 VAV0.85X100R 35766552 86.99 SGD
In stock
100 Black 21 1.25 50 0.18 1Roll 1 VAV1.25X100B 35766586 109.99 SGD
In stock
100 Red 21 1.25 50 0.18 1Roll 1 VAV1.25X100R 35766622 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
New wiring and wiring repair of automobiles
5
From Japan
On 2017-06-20 18:38:38
I think that the number of strands is also large and flexible enough to be easy to use code.
This review is about item#35766446.
work
5
From Japan
On 2015-09-08 05:53:14
I am very happy because it is not available in neighboring stores.
This review is about item#35766692.
Wiring for track marker
5
From Japan
On 2013-04-30 19:13:03
There is no particular problem, I think that 100M is reasonable at this price. Even on a cold day, it is a cord that is not hard and easy to handle. If the price is cheaper a little more, it is a commodity that I think to purchase in what color or inventory.
This review is about item#35766507.
Electric repair of a sports car itself
2
From Japan
On 2012-05-12 19:40:20
When passing through the Giboshi sleeve, the double transparent skin is not peeled off, and the sleeve side is cut. It is possible to forcibly peel off, but it is easy to get scratched. As a comparison, Yazaki coating code is easy to peel off, so easy to use, select from Yazaki from the next.
This review is about item#35766455.

Related Products