Buy more than* S$200* and get FREE SHIPPING

VFF Cord, Vinyl Flat Type Parallel Line for Instrument

5.00 (2)
Core Diameter (mm)
0.18
Length (m)
100
...see all>
Product Options
ADD TO CART
Thickness (sq) Number of Cores Allowable Current (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (sq) Number of Cores Allowable Current (A) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 50 - Red/White 1Roll(100m) 1 VFF1.25X100RW 35766796 159.99 SGD
In stock
1.25 50 - Blue/White 1Roll(100m) 1 VFF1.25X100LW 35766771 159.99 SGD
In stock
0.75 30 7 Blue/White 1Roll 1 VFF0.75X100LW 35766744 119.99 SGD
In stock
0.75 30 7 Red/black 1Roll 1 VFF0.75X100RB 35766753 119.99 SGD
In stock
0.75 30 7 Red/white 1Roll 1 VFF0.75X100RW 35766762 119.99 SGD
In stock
1.25 50 12 Red/black 1Roll 1 VFF1.25X100RB 35766787 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automotive wiring
5
From Japan
On 2013-04-01 16:24:15
It was cheap and nice.
This review is about item#35766762.
Used for vehicle wiring
5
From Japan
On 2013-04-01 16:19:21
It was inexpensive and nice than normal
This review is about item#35766744.

Related Products