Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cool Spot Chemical Pooler

2.09 (11)
Caution
Where you wish to withdraw please skim thinner beforehand. Because the deposited part in hot state there is no strength, after returning to normal temperature, please be sure to pull out. This item, please try not to place in the kind of place which is
Usage
Heats anything that you withdraw to about 150deg C by heating gun or something The chemical puller will start to melt once pressed against a heated surface To cool down welding materials, rinse them with water to bring them down to room temperature I
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 1Box(2PC) 1 P-16 35769544 41.99 SGD
Shipped after 2018-06-25
19 1Box(2PC) 1 P-19 35769553 41.99 SGD
Shipped after 2018-06-25
25 1Box(2PC) 1 BP-25 35769562 65.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 4
1 star 5
Review Rating: 2.09
11 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal
1
From Japan
On 2016-03-12 10:50:59
I thought whether it could be used for a recess without a bending angle, never to bring out the stud welding, but was there a variation in the product quality, or it was peeling off as well as another review of the original or low, it was broken. The remaining metal fittings were processed and treated with hot bond. If it is possible to finish with hundreds of yen at the home center if it is metal fittings · · ·
This review is about item#35769544.
Sheet metal withdrawal
2
From Japan
On 2015-11-10 18:39:21
I bought an expensive BP - 25 so as not to break, but it was not stable at all because workability was totally unstable, as it was easy to get close contact, broken apart from the root, pulled in a whim, and so on It was a product that I felt very expensive.
This review is about item#35769562.
sheet metal
1
From Japan
On 2015-08-29 09:56:02
I pulled it, I took it from the pedestal. There is a deficiency in the fixing method of resin and pedestal. I think that I can not use it.
Car dent pull
2
From Japan
On 2015-08-03 12:15:26
I thought that I should pull in the dent in the rear gate of the caravan, but I think that the temperature is high, but I have torn down before the point of adhesion. I think that it was partly due to using a slide hammer. I think I got it because I pulled it with the thinnest type. It is better to make it a little bigger type or gluing two and slowly pull it. I think that you can try various sizes if the price is cheap. One hundreds of yen is the limit.
This review is about item#35769544.
Repair of automobile body
5
From Japan
On 2015-02-27 20:12:31
Most products can be repaired with this product and slide hammer.
This review is about item#35769544.
sheet metal
2
From Japan
On 2014-11-12 14:40:21
I pulled my strength and I got a root. has no meaning.
This review is about item#35769553.
Light dent repair of car body
1
From Japan
On 2014-03-12 14:08:27
I welded and worked with a slide hammer, but it broke apart with no resistance in the first shot. I was also careful about the angle and pulled straight, but it does not become usable at all. 3000 yen flew in a while. I am very dissatisfied.
This review is about item#35769553.
Pull out the motorcycle tank
2
From Japan
On 2014-03-03 15:38:35
Besides break it
This review is about item#35769553.
Dent repair
1
From Japan
On 2014-02-02 23:40:49
It does not become usable. With a force of about 50%, it was able to be seen cleanly from the root with the first use. I do not recommend 120%.
This review is about item#35769553.
To dents in motorcycle tank
1
From Japan
On 2013-06-21 14:39:10
I peeled off the paint, warmed the tank with a heat gun, stuck this pooler and cooled with water and pulled with a slide hammer after 2 minutes but the puller could not be removed and it was not possible to make a dent, but the same result was done
This review is about item#35769544.

Related Products