Buy more than* S$200* and get FREE SHIPPING

Dream Spot Cutter

3.75 (4)
Caution
recommend the SP-802 Dream Cutter for ultra-high-tensile steel and high-tensile steel.
Cutting Edge Diameter (phi mm)
8.2
Shank Diameter (phi mm)
9.0
Overall Length (mm)
80
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 RX-8.2-3 35769623 239.99 SGD
Shipped after 2018-03-30
1PC 1 RX-8.2 35769632 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Car panel change
5
From Japan
On 2016-11-18 18:56:55
The sharpness was good, it was quickly removed, and the sharpness did not change either
This review is about item#35769632.
Automobile sheet metal
1
From Japan
On 2015-04-02 14:24:45
Because it is expensive, it is used exclusively for super tensile strength steel plate. Certainly as the product name, I think sharpness is wonderful. On the other hand, it is extremely brittle, the cutting edge cracks at the first use, and the end is also frequent. It will be totally meaningless and sad if spot cutters with 6000 yen each do not work just by scraping several times.
This review is about item#35769623.
Work to remove spots
4
From Japan
On 2014-08-19 10:10:34
I think that this is the best if you are using BIGTOOL's spot polishing machine. Sharpness is very good. The dissatisfaction is easy to temper with continuous use, and the shape of the cutting edge is special and the edge of the cutting edge is easy to break, improving sharpness. It is very easy to use because sharpness is good, but sometimes it is necessary to pay attention to usage somewhat.
This review is about item#35769632.
Automobile sheet metal
5
From Japan
On 2013-10-15 14:33:52
It also shows superb sharpness on ultra high tensile strength steel plate. Sometimes it has fallen recently, and we are going to repeat for the time being.
This review is about item#35769632.

Related Products