Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adjust Pole Stand

3.60 (5)
Compressive Load (kN[kgf])
(Maximum) 13.13 [1340] / Pieces
Surface Processing
Dakuromekki
Color
Black
Material
66 Nylon
Accessories
Adhesive (1kgx2 pack) • Allen wrench (L150x70x2 face width 10mm• 1) • Phillips screwdriver (1) • mounting screws (phi4x30mm• 100) • concrete nails (# 12x25mm• 100 pcs.)
...see all>
Product Options
ADD TO CART
Supported Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Supported Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(40 fee adjustment) / 20-60 height 1Box(50PC) 1 YK-0206 36796015 249.99 SGD
In stock
(60 fee adjustment) / 55-115 height 1Box(50PC) 1 YK-0511 36796006 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
When trees are assembled for store piping space
4
From Japan
On 2016-10-03 17:59:04
I think that it will lead to shortening of working time since height adjustment can be done later. It was hard to understand if the last loosening screw was tightened, as it was hard to tighten it because it was hard to find the screw head.
This review is about item#36796006.
Laying a wood deck
2
From Japan
On 2016-08-10 16:07:33
Soon it will be Bond, Driver, Allen wrench, Nail and screw should be sold separately Then it should be cheaper
This review is about item#36796015.
Wood deck
2
From Japan
On 2016-07-17 10:28:17
I want you to separately sell Bond and drivers. I always throw it away
This review is about item#36796006.
Underfloor of store
5
From Japan
On 2016-02-15 21:28:58
It is easy to adjust and easy to use. If the price is a bit cheaper then.
This review is about item#36796015.
When the height of the floor can not be taken, adjustment of the big draw
5
From Japan
On 2015-06-15 19:58:38
It is extremely easy to use and fine tuning can be done easily. very good.
This review is about item#36796015.

Related Products