Buy more than* S$200* and get FREE SHIPPING

Gas Venting Wash Bottle

4.50 (10)
Caution
When using after tightening the plug which has been installed in the cap securely use.
Scale
Attached
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) 1 Scale (mL) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) 1 Scale (mL) Capacity (mL) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About phi40xphi59.5x190 10 250 354-0553 1PC 1 25001 35779186 4.99 SGD
In stock
About phi 40xphi74.5x250 20 500 354-0561 1PC 1 25002 35779195 5.99 SGD
In stock
About phi40xphi84.5x320 20 1000 354-0570 1PC 1 25003 35779204 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Painting thinner etc.
5
From Japan
On 2017-12-19 02:44:40
There is no doubt that it is a laboratory instrument manufacturer. I thought that the thinner will evaporate if it is blowing up and out, but that is not the case.
This review is about item#35779195.
Cleaning bottle for acetone
5
From Japan
On 2017-11-02 15:09:59
It is better not to spur even if the temperature inside the room changes. The washing bottle that I used to use was using a hole in the upper part.
This review is about item#35779195.
Miscellaneous work time
5
From Japan
On 2017-07-16 15:58:10
It is very good. I'd be happy if it's a price you can use a little more casually. Satisfaction.
This review is about item#35779195.
Mainly liquid detergent
5
From Japan
On 2017-01-05 20:14:49
Alkaline detergent and surfactant detergent, liquid oxygen bleach ... · · ·, etc. I am using it because I want to use a bit. It is a good feeling without dripping.
This review is about item#35779195.
As part cleaning solvents
5
From Japan
On 2016-06-07 16:32:37
Although it is very good to use, when loosening the cap to loosen the air after using it, the solvent remaining on the blue tip bent at the tail will surely be levitated. As there is no way to structure it is necessary to loosen the lid while holding it with a waste cloth
This review is about item#35779195.
Cleaning of paint tool
4
From Japan
On 2016-05-19 18:49:23
Continuous use is cheap to use because you can breathe vertically.
This review is about item#35779186.
Drain leakage check
5
From Japan
On 2016-03-17 15:28:42
Unlike the previously used wash bottle, it's soft and easy to return and hands are not useful and tiring.
This review is about item#35779204.
In a container of solvent
5
From Japan
On 2014-10-29 17:14:21
It is convenient for putting solvents such as paint. It is useful for washing or brushing a brush a little. It is more appreciated if there is a thing with half the capacity.
This review is about item#35779186.
Cutting oil lubrication
4
From Japan
On 2012-06-16 23:13:13
I am satisfied with a low price with a gas vent. I think that it is better if the gas vent is not a screw but a lever type.
This review is about item#35779186.
Acetone and alcohol storage
2
From Japan
On 2011-10-05 16:11:39
If acetone and alcohol are put in a washing bottle without degassing, it will spill from the pouring spout with vapor pressure. This is useful because there is not such a thing. Of course it is convenient for use in small quantities as it has nozzles. Just the nozzle's mouth fails at the time of shape adjustment There are things that are not normally available. Please insure the inspection.
This review is about item#35779195.

Related Products