Buy more than* S$200* and get FREE SHIPPING

420P0S Swivel Caster, Nylon, Rubber Wheel B

5.00 (1)
Wheel No.
434S
Material (Body)
Resin (nylon)
...see all
Product Options
ADD TO CART
Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Hole Diameter P(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Wheel Diameter D (phi mm) TRUSCO Part Number Allowable Load (daN) Eccentricity E (mm) Attachment Height H (mm) Stopper Turning Radius (mm) Mounting Seat A x B (mm) Mounting Dimensions XxY (mm) Wheel Width (mm) Mounting Dimentsion X x Y(X' x Y')(mm) Mounting Hole Diameter P(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 - 80 32 144 - - 99x99 71x71 30 71x71(-) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 400P0S-FR100 37962662 -
Discontinued
[x]
Swivel 130 335-0029 120 38 177 Nothing 104 108x108 80x80 38 80x80(-) 11   1PC 1 400P0S-FR130 35771592 50.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Delivery business of goods (weight there)
5
From Japan
On 2015-01-19 16:37:20
I was using the iron carry the resin truck, but I ordered because you want to lighter the car loading and unloading. Because the weight of the luggage there I durability was anxiety, but the sound is also a quiet Lighter success than I thought. We are satisfied for now.
This review is about item#35771592.

Related Products