Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Case Files, "Carryall"

4.00 (1)
Dimensions (Height x Width x Depth)(mm)
(Outside dimensions) 262 x 318 x 35 (inner dimensions) 260 x 315 x 28
Storage Width (mm)
28
Size
A4 Wide
Material
PP
Accessories
Title seal
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 FU-C930B 35769754 9.99 SGD
Shipped after 2018-06-25
Transparent 1PC 1 FU-C930T 35769763 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Documents of work
4
From Japan
On 2016-04-08 09:24:54
It is good to put in and take out, but when the document is full with opening and closing of the lid, I caught the top document
This review is about item#35769754.

Related Products