Buy more than* S$200* and get FREE SHIPPING

Document File, A4

2.00 (1)
Material (cover)
R-PP
Color
Blue
...see all>
Product Options
ADD TO CART
Unit Dimensions (Height x Width x Depth)(mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Height x Width x Depth)(mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
398x289x25 B4 1PC 1 Fu-F954B 00373494 26.07 SGD
Shipped after 2017-12-19
318x237x25 A4 1PC 1 FU-F950B 35769772 15.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
2
From Japan
On 2014-06-23 15:52:05
Due to the small size of the pocket, it is difficult to put in documents, such as clips, or documents that you put in clear files. Even for the same A4 compliant file, this item is 318 mm in height. The thing of other company is 331 mm, and it is convenient to use for it there and it is useful.
This review is about item#35769772.

Related Products