Buy more than* S$200* and get FREE SHIPPING

Card Holder, 2 Hole Substitution Paper Systems

4.00 (1)
Caution
Capacity is the capacity when you turn two in 1 Pocket It is possible to separate the cover and binding device "Removal rivet machine" in this product (full-RVT1).
Unit Dimensions (Height x Width x Depth)(mm)
195x138x35
Mount
50 sheets
Material (cover)
R-PP
Maximum Storage Capacity (Sheets)
60
Number of Pockets
300
Dimensions (Vetical x Horizontal) (mm)
(Storage is possible) 57x95
Number of Holes
2
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 MEI - UR 720 B 35769815 -
Discontinued
[x]
Dark Gray 1PC 1 Mae- UR720DM 35769824 11.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It uses as a business card holder
4
From Japan
On 2016-02-24 15:18:18
Mount is I think better to be able to out from both sides of the front and back.
This review is about item#35769824.

Related Products