Buy more than* S$200* and get FREE SHIPPING

Business Card Holder Refill Paper

4.25 (4)
Material
R-PP
Accessories
Title card
...see all>
Product Options
ADD TO CART
Number of Storage Number of Holes Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Storage Number of Holes Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 sheets 30 Vertical / horizontal insertion A4 vertical type 1Pack(10Sheet) 1 MEI-390 35769842 8.99 SGD
In stock
200 sheets 2 Horizontal insertion A4 length type 1Pack(10Sheet) 1 Mae- 396 35769851 8.99 SGD
In stock
200 sheets 30 Horizontal insertion A4 vertical type 1Pack(10Sheet) 1 MEI-398 35769867 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Classify it and use it as a holder
5
From Japan
On 2016-01-14 15:43:21
I will use it for a long time.
This review is about item#35769867.
Add holder
4
From Japan
On 2014-06-03 22:11:22
It is easy to insert and easy to handle.
This review is about item#35769867.
Add holder
4
From Japan
On 2014-06-03 22:11:19
It is easy to insert and easy to handle.
This review is about item#35769867.
Organizing and storing business cards
4
From Japan
On 2013-11-18 15:58:02
It is a repeater. I think that there is no problem as a function, but the color and gloss of the material are different each time you order. It is a fine place, but I am interested.
This review is about item#35769867.

Related Products