Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

File Box - Fs, Type T

4.50 (2)
...see all>
Product Options
ADD TO CART
Color Width (mm) Material Green Purchasing Law Across Back (mm) Height (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Width (mm) Material Green Purchasing Law Across Back (mm) Height (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Craft color 384 Cardboard - 75 292 B4 1PC 1 B4-SFT 35769991 4.99 SGD
Shipped after 2018-06-25
Yellow 384 Cardboard - 75 292 B4 1PC 1 B4-SFT-Y 35770043 -
Discontinued
[x]
Gray 277 Cardboard Fit 102 209 B5 1PC 1 B5-LFT-M 00373555 -
Discontinued
[x]
Yellow 277 Cardboard Fit 102 209 B5 1PC 1 B5-LFT-Y 00373573 4.99 SGD
Shipped after 2018-06-27
Blue 277 Cardboard Fit 102 209 B5 1PC 1 B5-LFT-B 00373537 4.99 SGD
Shipped after 2018-06-25
Pink 277 Cardboard Fit 102 209 B5 1PC 1 B5-LFT-P 00373564 4.99 SGD
Shipped after 2018-06-27
Gray 384 Cardboard - 75 292 B4 1PC 1 B4-SFT-M 35770025 -
Discontinued
[x]
Pink 384 Cardboard - 75 292 B4 1PC 1 B4-SFT-P 35770034 -
Discontinued
[x]
Green 277 Cardboard Fit 102 209 B5 1PC 1 B5-LFT-G 00373546 4.99 SGD
Shipped after 2018-06-27
Blue 384 Cardboard - 75 292 B4 1PC 1 B4-SFT-B 35770007 5.99 SGD
Shipped after 2018-06-25
Green 384 Cardboard - 75 292 B4 1PC 1 B4-SFT-G 35770016 -
Discontinued
[x]
Craft color 317 Corrugated fiberboard - 75 260 A4 1PC 1 A4-SFT 35769937 4.99 SGD
Shipped after 2018-06-25
Blue 317 Cardboard - 75 260 A4 1PC 1 A4-SFT-B 35769946 4.99 SGD
Shipped after 2018-06-25
Green 317 Cardboard - 75 260 A4 1PC 1 A4-SFT-G 35769955 4.99 SGD
Shipped after 2018-06-25
Gray 317 Cardboard - 75 260 A4 1PC 1 A4-SFT-M 35769964 4.99 SGD
Shipped after 2018-06-25
Pink 317 Cardboard - 75 260 A4 1PC 1 A4-SFT-P 35769973 4.99 SGD
Shipped after 2018-06-25
Yellow 317 Corrugated fiberboard - 75 260 A4 1PC 1 A4-SFT-Y 35769982 4.99 SGD
Shipped after 2018-06-25
Craft color 317 Cardboard - 102 260 A4 1PC 1 A4-LFT 35769876 4.99 SGD
Shipped after 2018-06-25
Blue 317 Cardboard - 102 260 A4 1PC 1 A4-LFT-B 35769885 4.99 SGD
Shipped after 2018-06-25
Green 317 Cardboard - 102 260 A4 1PC 1 A4-LFT-G 35769894 4.99 SGD
Shipped after 2018-06-25
Gray 317 Cardboard - 102 260 A4 1PC 1 A4-LFT-M 35769903 4.99 SGD
Shipped after 2018-06-25
Pink 317 Corrugated fiberboard - 102 260 A4 1PC 1 A4-LFT-P 35769912 5.99 SGD
Shipped after 2018-06-25
Yellow 317 Cardboard - 102 260 A4 1PC 1 A4-LFT-Y 35769921 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it to classify daily documents
5
From Japan
On 2017-04-29 15:25:34
It is easy to use because it is cheap and durable. I bought it before and it repeats this time.
This review is about item#35769885.
Organizing documents
4
From Japan
On 2015-06-25 14:58:03
Usefully handled by time limit
This review is about item#35769937.

Related Products