Buy more than* S$200* and get FREE SHIPPING

Digital Measure

4.67 (6)
Operating Temperature and Humidity Range
-10-40 deg C and below 85%RH (with no condensation)
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
Battery life (hours)
Manganese dry cell / about 600, an alkaline dry cell / about 1200
Functions
Auto-power-off / with a tare influence function
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
244x232x137
Character Height (mm)
25
Power
2 power-source system / size D battery x6 option AC/DC adaptor (AX-TB196)
Specification
Specified measuring instrument
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Accuracy Class Scale Interval (g) Body Weight (kg) Working Range Weighing (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accuracy Class Scale Interval (g) Body Weight (kg) Working Range Weighing (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Level 3 1 About 1.6 20 - 1000g 1 Region number 2 392-2154 1PC 1 SK-1000i-2 36100592 -
Discontinued
[x]
Level 3 2 About 1.6 40 - 2000g 2 Region number 2 392-2235 1PC 1 SK-2000i-2 36100635 -
Discontinued
[x]
Level 4 5 About 1.6 50 - 5000g 5 There is no restriction on place of use. 392-2324 1PC 1 SK-5000i 36100653 169.99 SGD
Shipped after 2018-01-22
Level 4 10 About 1.6 0.1 - 10kg 10 There is no restriction on place of use. 392-2201 1PC 1 SK-10Ki 36100662 169.99 SGD
Shipped after 2018-01-22
Level 4 20 About 1.9 0.2 - 20kg 20 There is no restriction on place of use. 392-2286 1PC 1 SK-20Ki 36100671 169.99 SGD
Shipped after 2018-01-22
Level 4 20/50 About 1.9 0.2 - 30kg 20/30 There is no restriction on place of use. 392-2308 1PC 1 SK-30Ki 36100687 239.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Measure the tombstock and put it in a sachet
5
From Japan
On 2016-04-14 23:43:21
It is easy to use. The battery lid was hard to take. Is it wrong with how to do it? I took time.
This review is about item#36100662.
Measurement of goods at work site
5
From Japan
On 2015-12-13 16:14:27
It is small and suitable for on-site use. Worried about being able to bear in places with lots of hydraulic work?
This review is about item#36100671.
Weighing vegetables and fruits
5
From Japan
On 2014-10-10 10:34:51
It is easy to handle because it is a dry battery type. I hope you can purchase an AC adapter as well.
This review is about item#36100671.
Weighing work, subdivision work
5
From Japan
On 2014-09-01 20:15:58
I do not know the accuracy, but I use 2 kg, I want Sarah to enlarge
This review is about item#36100687.
various
3
From Japan
On 2013-08-21 16:23:12
Since there was no battery in it, I wanted you to write "Batteries" etc.
This review is about item#36100635.
Pigment metering
5
From Japan
On 2013-06-07 14:16:35
I think that the area of ​​the weighing platform is narrow if it is put on 5 kg, if there is something like an optional cover and if there is something with a large surface area.
This review is about item#36100653.

Related Products

A&D

A&D