Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WaterProof Digital Measure

5.00 (1)
Operating Temperature and Humidity Range
-10-40 deg C and below 85%RH (with no condensation)
Measurement Plate Dimensions (Width x Depth) (mm)
232x192
Battery life (hours)
Manganese dry cell / about 600, an alkaline dry cell / about 1200
Functions
Auto-power-off / with a tare influence function
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
266x280x146
Character Height (mm)
25
Power
2 power-source system / size D battery x6 option AC/DC adaptor (AX-TB196)
Specification
Specified measuring instrument
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Accuracy Class Scale Interval (g) Body Weight (kg) Working Range Weighing (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accuracy Class Scale Interval (g) Body Weight (kg) Working Range Weighing (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Level 3 1 About 2.9 20 - 1000g 1 Region number 2 392-2189 1PC 1 SK-1000iWP-2 36100705 -
Discontinued
[x]
Level 3 2 About 2.9 40 - 2000g 2 Region number 2 392-2260 1PC 1 SK-2000iWP-2 36100732 -
Discontinued
[x]
Level 4 5 About 2.9 50 - 5000g 5 There is no restriction on place of use. 392-2332 1PC 1 SK-5000iWP 36100766 329.99 SGD
In stock
Level 4 10 About 2.9 0.1 - 10kg 10 There is no restriction on place of use. 392-2219 1PC 1 SK-10KiWP 36100775 329.99 SGD
Shipped after 2018-06-26
Level 4 20 About 3.2 0.2 - 20kg 20 There is no restriction on place of use. 392-2294 1PC 1 SK-20KiWP 36100784 329.99 SGD
In stock
Level 4 20/50 About 3.2 0.2 - 30kg 30 There is no restriction on place of use. 392-2316 1PC 1 SK-30KiWP 36100793 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shipping work
5
From Japan
On 2015-12-07 16:30:24
Even if you can sea water bother you are very good.
This review is about item#36100766.

Related Products

A&D

A&D