Buy more than* S$200* and get FREE SHIPPING

Rain Work

2.50 (8)
Color
Navy
Material
PVC (POLYVINYL CHLORIDE) 100% (SINGLE)
...see all>
Product Options
ADD TO CART
Inseam (cm) Size Appliable Chest Measurement (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inseam (cm) Size Appliable Chest Measurement (cm) Sleeve Length (cm) Adjustable Waist Circumference (cm) Compatible Height (cm) Clothes Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
73 M 84 - 92 82 72 - 80 160 - 170 72 1Set(Top and Bottom) 1 1800 35770664 15.99 SGD
In stock
76 L 90 - 98 84 78 - 88 170 - 180 75 1Set(Top and Bottom) 1 1800 35770673 15.99 SGD
In stock
78 LL 96 - 104 86 88 - 96 175 - 185 80 1Set(Top and Bottom) 1 1800 35770682 15.99 SGD
In stock
80 3L 102 - 110 88 94 - 104 175 - 185 85 1Set(Top and Bottom) 1 1800 35770691 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 3
Review Rating: 2.50
8 Customer Reviews
The reviews are automatic translation.
For work
2
From Japan
On 2016-09-01 13:14:46
This price is certainly cheap! But it is more than that. . Is it the limit at this price? It is expensive to disposable and it seems to be broken soon to use for a long time. . . Next time I thought of buying things that are expensive.
This review is about item#35770691.
rain
1
From Japan
On 2016-06-09 19:06:52
I can not get rid of in a day
This review is about item#35770691.
Water work
1
From Japan
On 2016-03-09 12:43:42
The crotch seams quickly peeled off. Cheap Let's Monotaro
For work on a rainy day
3
From Japan
On 2016-02-06 08:39:47
Soon he broke the hem. Sorry.
This review is about item#35770673.
Sludge treatment
5
From Japan
On 2014-06-12 13:25:58
For price reasons. Good durability. It is unnecessary for disposable.
This review is about item#35770682.
For rainy outdoor workers
3
From Japan
On 2012-05-02 10:01:21
For people working outdoors on a regular basis, we can not recommend it because of its weak durability. However, it is enough if it is rare to use it for light work (it is also in our company) and it is excellent in cost performance. It is recommended depending on usage situation.
This review is about item#35770673.
Mowing, general work
1
From Japan
On 2012-03-23 21:34:22
The worst, I immediately tore it. Even if it says cheap, this is no use. You had better buy it at a nearby shop.
This review is about item#35770673.
When washing machine
4
From Japan
On 2011-11-01 23:35:12
It's cheaper than anything. And it is necessary enough.
This review is about item#35770682.

Related Products