Buy more than* S$200* and get FREE SHIPPING

Loading Amount Indication Sticker

5.00 (1)
Caution
Numeric 1 type to 0 to 9 has become 1 seats.
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal) (mm) Character Contents Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal) (mm) Character Contents Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Number size)20x15 2 For 3 digit 1Sheet 1 M4S-3 2 35776684 5.99 SGD
In stock
(Number size)20x15 4 For 4 digit 1Sheet 1 M4S-4 4 35776797 5.99 SGD
In stock
(Number size)20x15 8 For 4 digit 1Sheet 1 M4S-4 8 35776833 5.99 SGD
In stock
(Number size)20x15 0 For 3 digit 1Sheet 1 M4S-3 0 35774103 3.99 SGD
In stock
(Number size)20x15 3 For 4 digit 1Sheet 1 M4S-4 3 35776781 5.99 SGD
In stock
(Number size)20x15 1 For 5 digit 1Sheet 1 M4S-5 1 35776851 5.99 SGD
In stock
(Number size)20x15 0 For 5 digit 1Sheet 1 M4S-5 0 35774121 3.99 SGD
In stock
(Number size)20x15 5 For 5 digit 1Sheet 1 M4S-5 5 35776894 5.99 SGD
Shipped after 2018-01-26
(Number size)29x22.5 9 For 5 digit 1Sheet 1 M4S-5 9 35776937 5.99 SGD
In stock
(Number size)29x22.5 3 For 5 digit 1Sheet 1 M4S-5 3 35776876 7.99 SGD
Shipped after 2018-01-26
(Number size)22x16 9 For 3 digit 1Sheet 1 M4S-3 9 35776754 7.99 SGD
In stock
(Number size)22x16 8 For 3 digit 1Sheet 1 M4S-3 8 35776745 5.99 SGD
In stock
(Number size)29x22.5 8 For 5 digit 1Sheet 1 M4S-5 8 35776921 5.99 SGD
Shipped after 2018-01-26
(Number size)29x22.5 7 For 5 digit 1Sheet 1 M4S-5 7 35776912 5.99 SGD
Shipped after 2018-01-26
(Number size)29x22.5 6 For 4 digit 1Sheet 1 M4S-4 6 35776815 5.99 SGD
Shipped after 2018-02-01
(Number size)29x22.5 6 For 5 digit 1Sheet 1 M4S-5 6 35776903 5.99 SGD
Shipped after 2018-01-26
(Number size)29x22.5 4 For 5 digit 1Sheet 1 M4S-5 4 35776885 5.99 SGD
Shipped after 2018-01-26
(Number size)22x16 1 For 3 digit 1Sheet 1 M4S-3 1 35776675 5.99 SGD
In stock
(Number size)22x16 7 For 3 digit 1Sheet 1 M4S-3 7 35776736 5.99 SGD
In stock
(Number size)29x22.5 7 For 4 digit 1Sheet 1 M4S-4 7 35776824 5.99 SGD
In stock
(Number size)22x16 6 For 3 digit 1Sheet 1 M4S-3 6 35776727 5.99 SGD
In stock
(Number size)22x16 5 For 3 digit 1Sheet 1 M4S-3 5 35776711 5.99 SGD
In stock
(Number size)22x16 4 For 3 digit 1Sheet 1 M4S-3 4 35776702 5.99 SGD
In stock
(Number size)22x16 3 For 3 digit 1Sheet 1 M4S-3 3 35776693 5.99 SGD
In stock
(Number size)20x15 2 For 5 digit 1Sheet 1 M4S-5 2 35776867 5.99 SGD
Shipped after 2018-01-26
(Number size)20x15 9 For 4 digit 1Sheet 1 M4S-4 9 35776842 5.99 SGD
In stock
(Number size)29x22.5 0 For 4 digit 1Sheet 1 M4S-4 0 35774112 3.99 SGD
In stock
(Number size)29x22.5 1 For 4 digit 1Sheet 1 M4S-4 1 35776763 5.99 SGD
In stock
(Number size)29x22.5 2 For 4 digit 1Sheet 1 M4S-4 2 35776772 5.99 SGD
In stock
(Number size)29x22.5 5 For 4 digit 1Sheet 1 M4S-4 5 35776806 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When replacing the dump truck
5
From Japan
On 2016-05-23 17:37:25
It was easy to stick and work was easy.
This review is about item#35774112.

Related Products