Buy more than* S$200* and get FREE SHIPPING

DC DC Converter DC Voltage Conversion Machine

4.33 (3)
Rated Output Voltage (V)
DC13.8
Dimensions (Width W x Depth D x Height H) (mm)
80x80x31
Output Current (A)
(Continuous) 2, (Maximum)3
Input Voltage (V)
DC24
Weight (g)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KD-103 35774426 42.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for converting the navigation reverse signal
5
From Japan
On 2014-09-03 14:20:41
I was looking for something cheap for price due to the transformation of the reverse signal of the navigation on the truck, but I am satisfied with both price and quality.
This review is about item#35774426.
Installation of business radio
3
From Japan
On 2014-07-23 16:22:10
It is small, you can use anywhere you choose.
This review is about item#35774426.
Track exchange audio
5
From Japan
On 2013-05-22 14:20:01
Very compact, not troubled for placing, price was affordable and very satisfied.
This review is about item#35774426.

Related Products