Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Wall Hook
[x]close
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Wires, Slings, Hanging Hooks, Balancers
>
Hanging Hooks
>
Wall Hooks
Wall Hook
Mizumoto Machine Mfg
Click for images of all products
Working Load [kN]
0.15
Dimension W (mm)
17.5
Dimension T (mm)
4.5
Dimension L2 (mm)
54
Dimension S (mm)
9
Dimension t (mm)
7
Dimension L1 (mm)
70
Dimension d (mm)
4.2
Dimension H (mm)
34
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Type
Weight (g)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Type
Weight (g)
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
For plane
71
1PC
1
PDH-1
35770786
18.99 SGD
In stock
-
64
1pc
1
PDH-2
35770795
18.99 SGD
Shipped after 2018-04-25
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Wall Hook
TRUSCO
20.99 SGD
Wall Hook
Mizumoto Machine Mfg
8.99
-
17.99 SGD
(2)
Wall Hook IP-Type
TRUSCO
9.99
-
16.99 SGD
Plate Hook
Mizumoto Machine Mfg
11.99
-
20.99 SGD
L bracket L (stainless steel) Kit
SUS
6.99 SGD
ST Pad Eye
Kumamoto
4.99
-
8.99 SGD
(5)
Pad Eye
Mizumoto Machine Mfg
3.99
-
14.99 SGD
(2)
>>
Category
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Wires, Slings, Hanging Hooks, Balancers
>
Hanging Hooks
>
Wall Hooks
Related Products
Machine
Mizumoto Machine Mfg.
Wall hooks
Wall hook
hook hangers
wall hanger hooks
storage hooks
Top