Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Material TRUSCO Part Number Specification Working Load [kN] Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Material TRUSCO Part Number Specification Working Load [kN] Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 10 8 19 41 24 85 SUS304 stainless steel 378-9543 screw type 1.47 1PC 1 LTS-10 39459506 20.98 SGD
In stock
35 2.8 3.5 9 16 8.5 5 Stainless steel SUS304 - - 0.15 1PC 1 LTS-3 35771014 7.37 SGD
Shipped after 2017-06-05
41 4 4 10 20 10 8 Stainless steel SUS304 - - 0.2 1PC 1 LTS-4 35771023 7.80 SGD
In stock
50 5 5 11 26 13 16 Stainless steel SUS304 - - 0.29 1PC 1 LTS-5 35771032 9.19 SGD
Shipped after 2017-06-02
55 8 7 15 34 19.5 40 Stainless steel SUS304 - - 0.78 1PC 1 LTS-8 35771057 15.35 SGD
In stock
50 6 5 12 28 16 21 Stainless SUS304 - - 0.59 1PC 1 LTS-6 35771041 11.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
For fixing the awning
5
From Japan
On 2017-04-06 10:08:31
SUS304 only there at all rust no sign even after the lapse of about three years. Moreover, we are satisfied to enter the cheaply than home improvement.
This review is about item#35771041.
The origin of the wire
1
From Japan
On 2016-05-03 13:25:32
It was lack of strength
This review is about item#35771041.
Children's Hammock
2
From Japan
On 2013-10-14 19:19:40
I used it screwed into the wooden pillar, so I think whether it will somehow have strength, but it was the best if there was a one size large item.
This review is about item#39459506.
Antenna tower fixed branch line
5
From Japan
On 2013-02-07 14:27:42
It is very strong and rust resistant, it is a very good product. "LTS-3" to "LTS-8" are found immediately as "related products" from "FA · mechanical parts> screws, bolts, nails, screws" and "construction goods> building hardware" as well as other eye bolts I did not know the model number "LTS - 10", so I could not find it from the catalog. Once I checked the model number on the website of Mizumoto Machinery Works and then entered the model number called "LTS - 10" on MonotaRo 's search screen, "LTS - 10" was added to "Packaging · Logistics · Cleaning · Office Supplies" I could finally find "LTS - 10" in a different place to the place different from "LTS - 3" ~ "LTS - 8". Many users want to find products that do not know their name or model number, according to the application. If possible, similar products such as "Shackle", "Simple", "Turnbuckle" and "Wire Clip", like FA and Mechanical Components> Screws, Bolts, Nails, Screws and Construction Equipment> If you allow me to find it from architectural hardware, it will be easier to use in the future.
This review is about item#39459506.
Antenna tower fixed branch line
5
From Japan
On 2013-02-04 09:22:26
As compared with LTS-8 under a slight rank, the used load is about 2 times as large as the 2 mm thick difference, so it is recommended. The stainless steel fittings of Mizumoto Machinery Works are strong, rust resistant and easy to use, so I like them very much.
This review is about item#39459506.

Related Products