Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400mL 1Set(210Sheet) 1 3221110400 35771127 45.97 SGD
In stock
800ml 1Set(170Sheet) 1 3221110800 35771145 45.97 SGD
In stock
600ml 1Set(190Sheet) 1 3221110600 35771136 45.97 SGD
In stock
1000ml 1Set(150Sheet,Strainer5Sheet) 1 3221111000 35771154 49.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
FRP of Formulation paint work,
5
From Japan
On 2017-03-10 15:02:46
I would like also to buy at a price in a very good size
This review is about item#35771127.
Tone of sheet metal paint color
5
From Japan
On 2016-11-25 23:34:17
We are satisfied. It is even more economical and I am increasing the number of sheets
This review is about item#35771127.
Paint toning
4
From Japan
On 2016-06-22 14:40:15
The material has a firm is better portrait
This review is about item#35771154.
Touch-up of construction supplies
5
From Japan
On 2015-06-29 08:59:56
It is using the touch-up of construction supplies, which came back from the field. It uses outside, but it is also used as a container to sort small items.
This review is about item#35771154.
Paint job
5
From Japan
On 2014-10-28 15:41:29
It was easy to use
This review is about item#35771145.

Related Products