Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Non Bubble Roller, Middle

5.00 (2)
Purpose
For iron parts paint application
Compatible Paint
SOP, anti-corrosive
Main Material
Polyester
Size (inch)
7
Trim Length (mm)
12
Type
Middle roller
Model
EB-7M
Description 2
Foamless roller was developed as a dedicated roller by using Maru-T uron fiber and pursuing coated steel.
Compatible
Middle type exclusive handle Various handles for middle type and small type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 143121 0007 35563227 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Roof painting
5
From Japan
On 2017-05-02 14:34:37
The finish of the roof paint was done very well. I think that it is a good roller.
This review is about item#35563227.
Apply silicon oil-based commercial product to tin roof
5
From Japan
On 2014-07-08 21:16:51
It was able to lightly paint about 150 mils in one, bubbles were also less and work efficiency was outstanding. The price is somewhat higher, but I think that it is worthwhile dish. I am satisfied with the uniform finish. I thought it would have been better if I knew it sooner.
This review is about item#35563227.

Related Products