Buy more than* S$200* and get FREE SHIPPING

Non Bubble Paint Roller

Purpose
For iron parts paint application
Compatible Paint
SOP, anti-corrosive
Main Material
Polyester
Size (inch)
7
Trim Length (mm)
12
Type
Middle roller
Model
EB-7M
Compatible
Middle type-only handle Middle type, small type combination handles
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 - 35771163 74.99 SGD
In stock
ADD TO CART

Related Products