Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White Hair Gold Volume Paste Brush

Dimensions (inch)
3.5
Thickness (mm)
6
Bristle Color
White hair
Trim
Hog bristle
Trim Length (mm)
42
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1205440000 35771172 -
Discontinued
[x]
ADD TO CART

Related Products