The reviews are automatic translation.
Cap exchange
From Japan
On 2017-04-22 15:29:24
Although I got lost as a genuine product, I thought it was no problem at regular exchanges and bought it.
Inspection for car inspection
From Japan
On 2017-01-11 22:18:49
It was a good item more than genuine. We will continue to purchase
vehicle inspection
From Japan
On 2017-01-08 07:52:14
I was able to exchange with confidence without change as genuine. I will buy it again.
Cooling water exchange
From Japan
On 2016-06-26 11:39:37
It was the worst. Whether making is bad, I will not stop. I'd like to get refunded!
vehicle inspection
From Japan
On 2015-10-25 21:40:22
Since I bought a car more than 10 years ago, I thought it was time to change it soon, so I replaced it with preventive maintenance. There is no problem even after replacement without problem with genuine parts. The Osaka soul is always cheap and purchased. I am saved.
Exchange
From Japan
On 2015-08-22 22:18:50
Because it is a consumable item, it was cheap and it was good. There is no problem with saying that.
I am using it with Vivio
From Japan
On 2015-07-26 18:56:26
This is enough.
Car inspection and exchange
From Japan
On 2015-01-11 18:20:18
Usability is good
Light tuning Ⅱ
From Japan
On 2014-11-20 20:34:39
I thought that it was not even tons.When I thought that it leaked out recently, I searched for it this time, it was this radiator cap.I stopped the engine and I heard a sound of jurjul .. I asked the dealer who was going to see with a radiator cap tester After seeing, the gauge fell down, I was able to use it only for 1 year, after all it is money ... I will buy it again !!! (Angry)
Radiator cap
From Japan
On 2014-10-06 13:56:58
The pressure cap did not move smoothly under both pressurization and depressurization, causing liquid leakage at the engine side hose connection due to abnormally high pressure, and suction failure at the time of cooling. After all, I bought another one newly and exchanged immediately. It was an obvious bad product.