Buy more than* S$200* and get FREE SHIPPING

The Spray Cancer/Gun "Extremity" for Automobile Repair

5.00 (4)
Paint Supply System
Gravity
...see all>
Product Options
ADD TO CART
Compatible Air Cap Model Pattern Width (mm) Indispensability Compressor (kw) Nozzle Diameter (phi mm) Air Pressure (Mpa) Fluid Discharge Rate (mL/min) 2014 TRUSCO Published Page Air Consumption (L/min) TRUSCO Part Number Type Accessories Purpose Application Nipple Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Air Cap Model Pattern Width (mm) Indispensability Compressor (kw) Nozzle Diameter (phi mm) Air Pressure (Mpa) Fluid Discharge Rate (mL/min) 2014 TRUSCO Published Page Air Consumption (L/min) TRUSCO Part Number Type Accessories Purpose Application Nipple Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
B6 (Fully open) 260 (3 rotation) 260 1.5 to 2.2 1.3 0.2 (Fully open) 190 (3 rotation) 170 - 230 380-7959 - - - Automotive repairing (Paint) G1 / 4 (air) G1 / 4 1PC 1 W-101-136BG 35771242 199.99 SGD
In stock
KP6 (Fully open) 245 (3 Spinning) 225 1.5 to 2.2 1.4 0.2 (Fully open) 170 (3 Spinning) 150 2-2440 200 380-7983 Kansai Paint recommended models Cup Automotive repairing Automotive repairing (Paint) G1 / 4 (air) G1 / 4 1PC 1 W-101-146KPGC 35771267 279.99 SGD
Shipped after 2018-05-14
B6 (At full power) 260 (At 3 rpm) 260 1.5 - 2.2 1.3 0.2 (At full power) 190 (At 3 rpm) 170 - 230 - - Cup Automotive repairing Automotive repairing (Paint) G1/4 (Air) G1/4 1PC 1 W-101-136BGC 35771233 259.99 SGD
In stock
KP6 (At full power) 240 (at 3 rpm) 220 1.5 - 2.2 1.3 0.2 (At full power) 165 (At 3 rpm) 140 - 200 380-7967 Kansai Paint recommendation model Cup Automotive repairing Automotive repairing (Paint) G1/4 (Air) G1/4 1PC 1 W-101-136KPGC 35771251 279.99 SGD
In stock
NP6 (at 2 rpm) 155 1.5 - 2.2 1.3 0.15 (at 2 rpm) 115 - 160 380-7975 Nippon Paint recommended model Cup Automotive repairing - (Paint) G1/4 (Air) G1/4 1PC 1 W-101-136NPGC 35771276 279.99 SGD
In stock
NP6 (at 2 rpm) 165 1.5 - 2.2 1.4 0.15 (at 2 rpm) 120 - 160 380-7991 Nippon Paint recommended model Cup Automotive repairing - (Paint) G1/4 (Air) G1/4 1PC 1 W-101-146NPGC 35771285 279.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-11-24 14:59:05
Easy to use and very easy to use More tanks are bigger and better (standard)
This review is about item#35771251.
For automobile painting
5
From Japan
On 2016-06-18 10:17:27
After all it is a manufacturer item, it can be painted very beautifully. You can use it without any problems if you maintain properly.
This review is about item#35771276.
Track painting
5
From Japan
On 2016-04-28 15:04:51
It is a collaboration product with Kansai Paint, but it is a very easy-to-use item. I think that even beginners to intermediate level people have no problem.
This review is about item#35771267.
Painting related to ships
5
From Japan
On 2015-03-13 22:17:02
Very easy to use
This review is about item#35771251.

Related Products