Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (g) Material Specification 2014 TRUSCO Published Page TRUSCO Part Number Cup Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Specification 2014 TRUSCO Published Page TRUSCO Part Number Cup Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 Stainless Free angle, inside fluorine coat - - 400 1PC 1 PC-400S-2LTF 35771312 77.99 SGD
Shipped after 2018-06-25
135 Stainless Free angle 2-2443 444-2989 130 1PC 1 PC-150SB-2LF 75213162 50.99 SGD
Shipped after 2018-06-25
160 Stainless Free angle 2-2443 444-2997 220 1PC 1 PC-250SB-2LF 75213153 53.99 SGD
Shipped after 2018-06-25
210 Stainless Free angle 2-2443 444-3012 400 1PC 1 PC-400SB-2LF 75213144 55.99 SGD
Shipped after 2018-06-25
125 Aluminum Free angle - - 400 1PC 1 PC-400AB-2LF 75085412 56.99 SGD
Shipped after 2018-06-25
155 Stainless steel Free angle type - 363-0595 150 1PC 1 PC-150S-2LF 35771337 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-01-18 21:31:08
Cleaning after painting work became very easy. It's a bit expensive but I am satisfied
This review is about item#35771312.
Bikes painting
5
From Japan
On 2016-05-30 12:35:11
Since it is with a leg, it is not troubled at a storage place. It was convenient because it spilled quite well.
This review is about item#75213144.
Fashionable!
5
From Japan
On 2015-11-02 21:06:46
There is only goods of Anestwakuda in shimashi, there is no blur and it is easy to use. If possible, we would like to make things a little thinner and lighter weight. However, it is GOOD as a product.
This review is about item#75213153.
Car repair
5
From Japan
On 2015-07-12 20:28:11
After all Iwata is easy to use.
This review is about item#75213162.
Spray coating on metal
5
From Japan
On 2014-06-25 13:34:24
It is not too heavy in size, not too light, just right.
This review is about item#75085412.
Automobile sheet metal paint
5
From Japan
On 2013-05-09 21:02:35
The cup that comes with the paint gun has places that are hard to use by all means, but I like this cup very easy to handle.
This review is about item#35771294.
Painting of model
5
From Japan
On 2013-03-18 10:22:59
Items I wanted were 15% off and I was very lucky.
This review is about item#35771321.

Related Products