Buy more than* S$200* and get FREE SHIPPING

Lashing Strap

Purpose
To prevent load shifting.
Material (belt)
Polyester
Color
Green
Material
(Ratchet buckle) Steel
...see all>
Product Options
ADD TO CART
Fixed Side Belt Length (m) Maximum Working Load (t) Belt Length (m) Weight (kg) Specification Belt Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fixed Side Belt Length (m) Maximum Working Load (t) Belt Length (m) Weight (kg) Specification Belt Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 0.2 (Take-up side) 4.5 - Squeezed sewing - 1PC 1 V25-R 35773087 70.99 SGD
Shipped after 2018-04-26
1.0 0.4 (Take-up side) 4.5 - Squeezed sewing - 1PC 1 V35-R 35773096 119.99 SGD
Shipped after 2018-04-26
1.0 1.0 (Take-up side) 5.0 - Squeezed sewing - 1PC 1 V50-RD 35773114 219.99 SGD
Shipped after 2018-04-26
1.0 0.4 (Take-up side) 4.5 - J hook - 1PC 1 V35-J 35773053 119.99 SGD
Shipped after 2018-04-26
1.0 0.6 (Take-up side) 5.0 - J hook - 1PC 1 V50-J 35773062 159.99 SGD
Shipped after 2018-04-26
1.0 1.0 (Take-up side) 5.0 - J hook - 1PC 1 V50-JD 35773071 189.99 SGD
Shipped after 2018-04-23
1.0 0.6 (Take-up side) 5.0 - Squeezed sewing - 1PC 1 V50-R 35773105 139.99 SGD
Shipped after 2018-04-26
1 0.2 (Take-up side) 4.5 0.82 J hook (W) 25x (thickness) 2.0 1PC 1 V25-J 35773044 74.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products