Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Packaging Materials, One Piece Type

4.67 (3)
Purpose
Load tightening job
Fixed Side Belt Length (m)
1
Material (belt)
Polyester
Color
Blue
...see all>
Product Options
ADD TO CART
Belt Dimensions (mm) Working Load (kgf) Belt Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Dimensions (mm) Working Load (kgf) Belt Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(W) 35x (thickness) 2.0 400 (Take-up side) 3 1.3 370-5587 1PC 1 LBR300OP10-30OP 35773132 89.99 SGD
In stock
(W) 35x (thickness) 2.0 120 (Take-up side) 3 0.7 370-5404 1PC 1 LBB132OP10-30OP 35773123 69.99 SGD
In stock
(Width) 50 x (thickness) 2.5 800 (Side winding) 3 1.8 370-5641 1PC 1 LBR604OP10-30OP 35773141 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Suppression of the 2 ton truck bed
5
From Japan
On 2016-04-13 20:16:20
I am fully satisfied.
This review is about item#35773123.
I use it in a track
4
From Japan
On 2014-04-11 20:28:53
It was very good.
This review is about item#35773123.
For fixing the carrier
5
From Japan
On 2013-05-16 16:51:24
It is easy to use
This review is about item#35773132.

Related Products