Buy more than* S$200* and get FREE SHIPPING

Bottle Jack

2.88 (8)
Hydraulic Oil to Use
ISO VG10
Handle Length (mm)
340
Operating Temperature Range (deg C)
-10 - 60
...see all
Product Options
ADD TO CART
Lifting Width (mm) Maximum Load (t) Dimensions (Width x Length x Height ) (mm) Lowest Position (mm) Highest Position (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lifting Width (mm) Maximum Load (t) Dimensions (Width x Length x Height ) (mm) Lowest Position (mm) Highest Position (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
164 2.0 94x94x181 181 345 2.5 1PC 1 No.1362 35775065 45.97 SGD
Shipped after 2017-09-25
190 4.0 108x100x195 195 385 3.0 1PC 1 No.1363 35775074 54.94 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 3
1 star 1
Review Rating: 2.88
8 Customer Reviews
The reviews are automatic translation.
Tire exchange
3
From Japan
On 2017-05-30 20:14:43
Try using it, but there is power, but be careful not to get caught as the surface to be pushed up is small
This review is about item#35775065.
Audio We are using it for bending aluminum plate of home made amplifier's aluminum case.
5
From Japan
On 2016-12-13 09:52:23
It works perfectly with interlocking use with two units, and we are very satisfied that we can bend it neatly.
This review is about item#35775074.
Car brake fluid replacement operation
5
From Japan
On 2016-05-26 00:24:11
Jack up the tires for car brake fluid replacement work. I could remove the tire without problems.
This review is about item#35775065.
Jack up
2
From Japan
On 2014-10-13 00:44:10
The paint was not uniform and I felt cheesy.
This review is about item#35775065.
In the car
2
From Japan
On 2014-07-19 19:03:34
I used it for a land cruiser, but the height is not enough, I can not change the tires.
This review is about item#35775074.
Jack up
3
From Japan
On 2012-08-18 21:20:24
Although I bought it all the way, I could not use it with the normal low down design car of SM - X. There is no problem in the product itself. The same thing was sold at the home center, but this one was much cheaper. I think that it is a good product.
This review is about item#35775065.
Maintenance of automobiles, DIY work etc. (making log cabin)
1
From Japan
On 2011-11-30 20:49:22
I bought it with reference to the review of the other person, but when unpacking, the storage case itself is cracking immediately. Needless to say, Ohashi Industry was an item that I could not help doubting the inspection system at the time of shipment of MonotaRO. Every time you use it, the paint balds and the color shifts. From the beginning, the painting is bald. I have a similar product from Astro Products, but it is also of similar quality. The function itself is not a problem. I bought it because the case is attached, but since the important case was broken, I made this kind of evaluation.
This review is about item#35775074.
Vehicle maintenance
2
From Japan
On 2011-05-29 00:25:24
The sophistication of making, the painting etc are pretty rough. Durability is still unbroken because it is broken, but you should think that this price is useless.
This review is about item#35775065.

Related Products