Buy more than* S$200* and get FREE SHIPPING

Accident Prevention Masks 45 Type

3.00 (2)
Caution
Can not be used in wide brim Hats., Can not be used in wide brim Hats.
Purpose
Used to protect face, such as projectile, powder spray, and splashed with chemicals and solvents., Used to protect face, such as projectile, powder spray, and splashed with chemicals and solvents.
Type
Helmet-shield attachment type
Weight (g)
About 245
Dimension (mm)
About 510 x 200
Material
Polycarbonate
Compatible
(Helmet shield) :MP type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 45 type 35777043 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-08-01 14:38:59
It is more safe than the same type of 41 type and is continuing to consider continuing use.
This review is about item#35777043.
High pressure washing operation
2
From Japan
On 2016-04-12 17:18:25
It could not be installed on grooved helmet. I bought the mounting bracket at the other. Attention is necessary.
This review is about item#35777043.

Related Products