Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Face Shield 31 L Green

Caution
Not available to use it in the wide brim hats. As it is not JIS standard item, the degree of shielding test is not run.
Purpose
Using to protect face from fragment, powder spray, and splashed with chemicals and solvents, etc.
Type
Helmet mounting type
Weight (g)
About 170
Dimension (mm)
About 305x210
Material
Acrylic
Compatible
(Helmet): MP-only type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 31TypeL Green 35776964 58.99 SGD
In stock
ADD TO CART

Related Products