Buy more than* S$200* and get FREE SHIPPING

Plastic Bearing DF

Caution
The place where dimensional drawing is shown by radius like dimension D is not radius but diameter.
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Dimensions W1(mm)
3(+/-2)
Dimension W (mm)
11(-0.2 to 0)
Dimension D1 (mm)
32(+/-2)
Dimensions D (mm)
26(+/-2)
Dimensions L (mm)
8(+/-0.5)
...see all>
Product Options
ADD TO CART
Allowable Load (N[kgf]) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (N[kgf]) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outerrace/196[20](300r.pm) 1(+/-0.4) 1PC 1 DF-26-B1 35777515 1.99 SGD
In stock
Outer race /196[20](300r.p.m) 2(+/-0.4) 1PC 1 DF-26-B2 35777524 5.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products