Buy more than* S$200* and get FREE SHIPPING

Resin bearing DH (outer ring groove type) TYPE 1

Caution
Dimensions D, etc. Dimension charts show the radius as the diameter, not the radius.
Purpose
Desks, cabinets, vending machines, drawers for refrigerators, etc.
Dimension G(mm)
2.1(+/-0.2)
Dimensions d1 (mm)
5(-0.1-0)
Dimension W (mm)
6(-0.2-0)
Dimension D1 (mm)
16(+/-0.2)
Dimensions C (mm)
0.5(+/-0.4)
Dimensions D (mm)
19(+/-0.2)
Dimensions L (mm)
3.5(+/-0.2)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 DH-16-A0.5 35777551 5.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products