Buy more than* S$200* and get FREE SHIPPING

Resin Bearing DR-B, Screw Shaft Type) TYPE6

5.00 (8)
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions C (mm) Dimensions D (mm) Dimensions L (mm) Dimensions N (mm) Weight (g) Allowable Load (N[kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions C (mm) Dimensions D (mm) Dimensions L (mm) Dimensions N (mm) Weight (g) Allowable Load (N[kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR-26-B5-11 07273691 2.99 SGD
Shipped after 2018-03-07
- - - - - - -   1PC 1 DR-22-B3.6-12.4 07273612 1.99 SGD
In stock
7(0 to -0.2) 3.6(+/-0.4) 30(0 to -0.1) 12.4(+/-0.5) 9.5 12.5 196[20](300r.p.m)   1PC 1 DR-30-B3.6-12.4 07273752 2.99 SGD
In stock
6(0 to -0.2) 1.5(+/-0.4) 19(0 to -0.1) 8(+/-0.5) 8.2 12.9 49[5](300r.p.m)   1PC 1 DR-19-B1.5 07273551 1.99 SGD
In stock
6(0 to -0.2) 3.5(+/-0.4) 19(0 to -0.1) 8(+/-0.5) 8.2 11 49[5](300r.p.m)   1PC 1 DR-19-B3.5 07273567 2.99 SGD
In stock
7(0 to -0.2) 3.6(+/-0.4) 26(0 to -0.1) 12.4(+/-0.5) 9.5 11.3 196[20](300r.p.m)   1PC 1 DR-26-B3.6-12.4 07273682 1.99 SGD
In stock
7(0 to -0.2) 3.6(+/-0.4) 22(0 to -0.1) 14.5(+/-0.5) 9.5 11.9 196[20](300r.p.m)   1PC 1 DR-22-B3.6-14.5 07273621 2.99 SGD
In stock
7(0 to -0.2) 3(+/-0.4) 26(0 to -0.1) 10.5(+/-0.5) 9.5 10.7 196[20](300r.p.m)   1PC 1 DR-26-B3-10.5 07273673 7.99 SGD
Shipped after 2018-01-26
7(0 to -0.2) 1(+/-0.4) 22(0 to -0.1) 10(+/-0.5) 9.5 9.5 196[20](300r.p.m)   1PC 1 DR-22-B1-10 07273594 2.99 SGD
In stock
7(0 to -0.2) 3(+/-0.4) 30(0 to -0.1) 10.5(+/-0.5) 9.5 7.6 196[20](300r.p.m)   1PC 1 DR-30-B3-10.5 07273743 2.99 SGD
Shipped after 2018-01-26
7(0 to -0.2) 0.5(+/-0.4) 28(0 to -0.1) 8(+/-0.5) 9.5 6.7 196[20](300r.p.m)   1PC 1 DR-28-B0.5 07273707 8.99 SGD
Shipped after 2018-01-26
7(0 to -0.2) 3(+/-0.4) 28(0 to -0.1) 10.5(+/-0.5) 9.5 6.9 196[20](300r.p.m)   1PC 1 DR-28-B3-10.5 07273725 2.99 SGD
In stock
7(0 to -0.2) 3(+/-0.4) 24(0 to -0.1) 10.5(+/-0.5) 9.5 11.7 196[20](300r.p.m)   1PC 1 DR-24-B3-10.5 07273646 7.99 SGD
Shipped after 2018-01-26
7(0 to -0.2) 0.5(+/-0.4) 26(0 to -0.1) 4.5(+/-0.5) 9.5 9.7 196[20](300r.p.m)   1PC 1 DR-26-B0.5-4.5 07273655 2.99 SGD
In stock
7(0 to -0.2) 2(+/-0.4) 28(0 to -0.1) 15(+/-0.5) 9.5 6.7 196[20](300r.p.m) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR-28-B2-15 07273716 4.99 SGD
Shipped after 2018-03-07
6(0 - -0.2) 0.5(+/-0.4) 19(0 - -0.1) 8(+/-0.5) - - 49[5](300r.p.m)   1PC 1 DR-19-B0.5 07273533 0.99 SGD
In stock
6(0 - -0.2) 1(+/-0.4) 19(0 - -0.1) 14(+/-0.5) - - 49[5](300r.p.m)   1PC 1 DR-19-B1-14 07273542 1.99 SGD
In stock
7(0 - -0.2) 0.5(+/-0.4) 22(0 - -0.1) 4.5(+/-0.5) - - 196[20](300r.p.m)   1PC 1 DR-22-B0.5-4.5 07273576 1.99 SGD
In stock
7(0 - -0.2) 0.5 (+/-0.4) 22(0 - -0.1) 8 (+/-0.5) - - 196[20](300r.p.m)   1PC 1 DR-22-B0.5 07273585 0.99 SGD
In stock
7(0 - -0.2) 3(+/-0.4) 22(0 - -0.1) 10.5(+/-0.5) - - 196[20](300r.p.m)   1PC 1 DR-22-B3-10.5 07273603 1.99 SGD
In stock
7(0 - -0.2) 0.5(+/-0.4) 24(0 - -0.1) 8(+/-0.5) - - 196[20](300r.p.m)   1PC 1 DR-24-B0.5 07273637 0.99 SGD
In stock
7(0 - -0.2) 0.5 (+/-0.4) 30(0 - -0.1) 8 (+/-0.5) - - 196[20](300r.p.m)   1PC 1 DR-30-B0.5 07273734 2.99 SGD
In stock
7(0 - -0.2) 0.5 (+/-0.4) 26(0 - -0.1) 8 (+/-0.5) - - 196[20](300r.p.m)   1PC 1 DR-26-B0.5 07273664 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Shelf axis
5
From Japan
On 2017-11-22 14:53:47
Very easy to use. I am very satisfied. There is no other goods.
This review is about item#7273752.
Component replacement
5
From Japan
On 2017-08-04 09:31:49
I never thought that I was selling such things. I am glad that the drawing of the desk that broke down for many years was fixed.
This review is about item#7273585.
Drawer repair of office desk
5
From Japan
On 2016-10-02 10:02:16
I used it for repairing the drawer drawer office desk. When searching for resin bearings, it was only expensive for 2000 yen for industrial use. I can not do such things because of the comfort of the drawer. When I looked for monota and something like this, I had it! Things of affordable price.
This review is about item#7273576.
Roller change attached to bar discharging goods
5
From Japan
On 2016-01-18 10:29:30
The price was also cheap and saved. There is no problem.
This review is about item#07273664.
slide door
5
From Japan
On 2015-11-02 17:48:52
Good
This review is about item#07273551.
Sliding door cargo
5
From Japan
On 2015-10-29 19:25:46
I searched for it at home center / hardware store, but I did not sell it, I purchased it because I found it here. I installed it because 2 out of 4 were lost, but opening and closing became smoother than before and it was good. At the same time, I blown a silicone spray, I think that I am in good condition for a while. Since I did not know about the bearings that I had attached without knowing, I hope this time will not disappear.
This review is about item#07273594.
Rail part of work table with drawer type rice cooker
5
From Japan
On 2013-03-21 05:45:58
The bearing part is covered and it may be harder to rust compared with the conventional one.
This review is about item#07273673.
Office work repair
5
From Japan
On 2013-01-31 16:47:35
It is perfect.
This review is about item#07273585.

Related Products