Buy more than* S$200* and get FREE SHIPPING

Resin bearing DR-H (standard type) TYPE1

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable Load (N[kgf])
9.8[1](300r.p.m)
Dimensions d1 (mm)
3(0-+0.05)
Dimension W (mm)
4(+/-0.1)
Dimensions D (mm)
12(-0.05-0)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 DRS-12-H3 35777847 5.99 SGD
In stock
ADD TO CART

Related Products