Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Allowable Load (N[kgf]) Dimensions W2(mm) Dimensions W1(mm) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (N[kgf]) Dimensions W2(mm) Dimensions W1(mm) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49[5](300r.p.m) 2.3 0 6(0 to -0.2) 19(0 to -0.1) 5(0 to 0.1)   1PC 1 DR-19-H5W(0)2.3 07273411 7.99 SGD
Shipped after 2018-02-28
196[20](300r.p.m) 0.5 0.5 8(0 to -0.2) 40(0 to -0.2) 6(0 to 0.1)   1PC 1 DR-40-H6W0.5 07273506 2.99 SGD
In stock
196[20](300r.p.m) 9 0 14(0 to -0.2) 47(0 to -0.1) 8(0 to 0.1)   1PC 1 DR-47-H8W(0)9 07273515 8.99 SGD
Shipped after 2018-07-05
196[20](300r.p.m) 3 0.5 7(0 to -0.2) 22(0 to -0.1) 4(0 to 0.1)   1PC 1 DR-22-H4W(0.5)3 07273427 3.99 SGD
Shipped after 2018-04-09
196[20](300r.p.m) 1 1 7(0 to -0.2) 24(0 to -0.1) 6(0 to 0.1)   1PC 1 DR-24-H6W1 07273445 1.99 SGD
In stock
196[20](300r.p.m) 3 0.5 7(0 to -0.2) 26(0 to -0.1) 4(0 to 0.1)   1PC 1 DR-26-H4W(0.5)3 07273454 1.99 SGD
Shipped after 2018-03-09
196[20](300r.p.m) 1 1 7(0 to -0.2) 28(0 to -0.1) 6(0 to 0.1)   1PC 1 DR-28-H6W1 07273472 2.99 SGD
Shipped after 2018-02-28
19.6[20](300r.p.m) 0.25 0.25 4(0 to -0.2) 16(0 to -0.1) 4.1(0 to 0.1)   1PC 1 DR-16-H4.1W0.25 07273393 2.99 SGD
In stock
196[20](300r.p.m) 1 1 7(0 to -0.2) 35(0 to -0.1) 6(0 to 0.1)   1PC 1 DR-35-H6W1 07273497 2.99 SGD
In stock
49[5](300r.p.m) 3 1.3 6(0 to -0.2) 19(0 to -0.1) 4(0 to 0.1) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR-19-H4W(1.3)3 07273402 4.99 SGD
Shipped after 2018-02-28
196[20](300r.p.m) 1 (reference variable) 1 (reference variable) 7(0 - -0.2) 22(0 - -0.1) 6(0 - 0.1)   1PC 1 DR-22-H6W1 07273436 1.99 SGD
In stock
196[20](300r.p.m) 1 (reference variable) 1 (reference variable) 7(0 - -0.2) 26(0 - -0.1) 6(0 - 0.1)   1PC 1 DR-26-H6W1 07273463 1.99 SGD
In stock
196[20](300r.p.m) 1 (reference variable) 1 (reference variable) 7(0 - -0.2) 30(0 - -0.1) 6(0 - 0.1)   1PC 1 DR-30-H6W1 07273481 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During wood work
5
From Japan
On 2016-08-14 22:27:59
I am very satisfied with the function.
This review is about item#7273436.
Replacement of rollers at the lower end of foldable shutters
5
From Japan
On 2016-01-20 16:05:24
Replacement parts could not be obtained due to discontinuation of production, but I found a roller of almost the same size on Mr. Monotalore's HP. It made it possible to open and close the shutter smoothly and also thank you very much for the reasonable price.
This review is about item#07273497.
Door roller of storm door
5
From Japan
On 2015-10-22 15:59:40
I was glad to see it but it was very good if there were ones with W1 and W2 1 mm.
This review is about item#07273454.
For conveyor movement
5
From Japan
On 2015-08-05 00:58:25
Used as a foot for moving a lightweight conveyor. It is very smooth. The resin part is hard. Also, although the rugged sound is big, it is probably because the resin is hard. This product can be recommended if load capacity and volume allow.
This review is about item#07273506.

Related Products