Buy more than* S$200* and get FREE SHIPPING

Plastic Bearing DR-S

2.00 (1)
Caution
The place where dimensional drawing is shown by radius like dimension D is not radius but diameter.
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
Dimension W (mm)
6(-0.2 to 0)
Dimensions C (mm)
0.5(+/-0.4)
Dimensions D (mm)
19(-0.1 to 0)
Dimensions L (mm)
8(+/-0.5)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR-19-SBS0.5 35777874 7.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
For the guide roller parts under the auto door
2
From Japan
On 2013-06-20 16:02:23
If you can tighten with a hexagonal wrench instead of a screwdriver, you can be more secure.
This review is about item#35777874.

Related Products