Buy more than* S$200* and get FREE SHIPPING

Resin Bearing DU, Outer Ring U-Groove Type) TYPE4

3.60 (5)
Purpose
For drawers on desk, cabinets, vending machines, refrigerators, etc.
R
2.5
...see all>
Product Options
ADD TO CART
Allowable Load (N[kgf]) Dimensions W2(mm) Dimensions W1(mm) Dimension W (mm) Dimension D1 (mm) Dimensions D (mm) Dimension d (mm) Allowable Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (N[kgf]) Dimensions W2(mm) Dimensions W1(mm) Dimension W (mm) Dimension D1 (mm) Dimensions D (mm) Dimension d (mm) Allowable Load (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 1 7(0/-0.2) 24+/-0.1 28+/-0.2 6(+0.1/0) 156 1PC 1 DU-28-H6W1 38823197 3.99 SGD
In stock
156[16](300r.p.m) 1 (reference value) 1 (reference value) 7(-0.2 - 0) 19.2 (+/-0.1) 22 (+/-0.2) 6(0 - +0.1) - 1PC 1 DU-22-H6W1 35778084 1.99 SGD
In stock
156[16](300r.p.m) 1 (reference value) 1 (reference value) 7(-0.2 - 0) 31(+/-0.1) 35(+/-0.2) 6(0 - +0.1) - 1PC 1 DU-35-H6W1 35778093 3.99 SGD
In stock
156[16](300r.p.m) 0.5 (reference value) 0.5 (reference value) 8(-0.2 - 0) 36(+/-0.1) 40(+/-0.2) 6(0 - +0.1) - 1PC 1 DU-40-H6W0.5 35778102 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2016-07-05 12:48:16
Although the price is cheap, it is usable normally.
This review is about item#35778102.
Machine oil is used for the transfer machine part which can not be used.
4
From Japan
On 2016-06-22 14:46:42
I want a size of 50 mm in diameter.
This review is about item#35778102.
Hand lift parts
1
From Japan
On 2016-04-08 09:00:27
The strength of the bearing part was weak and it broke in several days.
This review is about item#35778102.
I used it for an old sliding door of TOSTEM
5
From Japan
On 2016-03-02 16:22:33
We used it for the old sliding door car of TOSTEM. (It is a door before the Heisei first year) Although the tire size was 36 mm specification, the difference between the height adjustment function on the bracket side and the radius 0.5 mm did not become a problem at all. Even though I heard from Rikkilu (formerly TOSTEM), there are metal fittings but there are not only tires. Since ASSY is about 2,500 yen, it was good that only cars could be exchanged. Because it was a heavy disaster-prevention glass door, the initial tire was sliding while playing hard, but this time the tire does not sound so much. I would like to purchase again as the bearing decreases.
bearing
5
From Japan
On 2014-03-20 12:41:39
no problem
This review is about item#35778093.

Related Products