Buy more than* S$200* and get FREE SHIPPING

Resin Bearing DV, Outer Ring V Slotted, TYPE3

3.00 (3)
Angle M (degree)
60
R
0.6
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension D1 (mm) Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension D1 (mm) Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7(-0.2 to 0) 21(+/-0.2) 24(+/-0.2) 6(0 to +0.1) 1PC 1 DV-24-H6 35778206 1.99 SGD
Shipped after 2018-01-24
7(-0.2 to 0) 23(+/-0.2) 26(+/-0.2) 6(0 to +0.1) 1PC 1 DV-26-H6 35778215 3.99 SGD
Shipped after 2018-01-24
6(+/-0.2) 17(+/-0.2) 19(+/-0.2) 5(0 to +0.1) 1PC 1 DV-19-H5 35778181 1.99 SGD
In stock
7(-0.2 to 0) 19(+/-0.2) 22(+/-0.2) 6(0 to +0.1) 1PC 1 DV-22-H6M 35778197 1.99 SGD
In stock
7(-0.2 to 0) 27(+/-0.2) 30(+/-0.2) 6(0 to +0.1) 1PC 1 DV-30-H6 35778224 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
work
3
From Japan
On 2016-07-05 12:49:58
Although the price is cheap, it is usable normally.
This review is about item#35778224.
As a part of my own 3D printer
2
From Japan
On 2013-09-14 17:36:05
Although it is a complaint to monotaro rather than impression, the image size indication is erroneously recognized as a radius I thought that it was a radius I bought it When I bought it It was the whole diameter I wrote the whole diameter or radius in the place of the dimension I want
This review is about item#35778197.
Creating a sash door
4
From Japan
On 2013-09-03 20:52:05
The sash door roller is expensive and difficult to obtain. There is also general-purpose goods, but it does not fit just. Although these are not bearing bearings but plastic is also poor, if you use this product, ball bearings make very good and light roller door cheap. You can use the brass length nut of the female thread (scraping the corner a little) or the spacer of the stainless cylinder as the shaft. Even when you replace with deterioration, you do not have to worry about obtaining parts.
This review is about item#35778197.

Related Products