Buy more than* S$200* and get FREE SHIPPING

Resin Bearing DV, Outer Ring V Slotted, TYPE4

Angle M (degree)
30
Dimensions W2(mm)
0.4 (for reference)
Dimensions W1(mm)
0.4 (for reference)
Dimension W (mm)
8.2(+/-0.2)
Dimension D1 (mm)
35(+/-0.2)
Dimensions D (mm)
48.3(+/-0.2)
Dimension d (mm)
6(0 to +0.1)
R
1.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DV-48-H6W0.4-1.6R 35778233 3.38 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products