Buy more than* S$200* and get FREE SHIPPING

Resin Bearing IDS, High Load, Metal Insert Molding TYPE4

5.00 (1)
Allowable Load (N[kgf])
294[30](300r.p.m)
Dimension d (mm)
6.35(0 to +0.1)
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions D (mm) Dimensions W2(mm) Dimensions W1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions D (mm) Dimensions W2(mm) Dimensions W1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8(+/-0.2) 26(+/-0.1) - - 1PC 1 IDS-26-H6.35W0.8 35778346 2.99 SGD
In stock
9(+/-0.2) 35(-0.1 to 0) 0.26 (reference value) 0.26 (reference value) 1PC 1 IDS-35-H6.35W0.26 35778355 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-12-11 09:23:44
It was a great help to deliver the price cheaply and quickly.
This review is about item#35778346.

Related Products